Search by lot number or partial lot number
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Sterile |
Capacity (Metric) | 250 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN 14254 Annexe D. CE marked in accordance with the European Directive 98/79/EC. |
Closure Material | Metal |
Diameter (Metric) | 65.5 mm |
Height (Metric) | 119.5 mm |
Label | Printed |
No. per Case | 40/Cs. |
Unit Size | Case of 40 |
Product Type | Container |
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Sterile |
Capacity (Metric) | 100 mL |
Certifications/Compliance | Leak-tested in accordance with BS EN ISO 6717. CE marked in accordance with the European Directive 98/79/EC. |
Closure Material | Polypropylene |
Diameter (Metric) | 51 mm |
Height (Metric) | 78 mm |
Label | Printed |
No. per Case | 80/Cs. |
Unit Size | Case of 80 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Material | Label | No. per Case | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
190DBIRR also known as 190DB/IRR | Case of 40 | 250 mL | Metal | Printed | 40/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
185DBIRR also known as 185DB/IRR | Case of 80 | 100 mL | Polypropylene | Printed | 80/Cs. | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Each Container is:
Note:
For in vitro use only.
Method of Use:
The procedure for use is as follows:
Ordering Alerts:
Not available in all geographic regions. This product is subject to a minimum order quantity. Please contact Customer Service for details.