| 1911384 | Full specifications | Each | Universal Air, Gas Piping for Left Side of Models 1347 and 1377 | Request A Quote |
Description | Universal Air, Gas Piping for Left Side of Models 1347 and 1377 | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Universal Piping | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 191127 | Full specifications | Each | Adjustable footrest | Request A Quote |
Description | Adjustable footrest | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Footrest | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911302 | Full specifications | Each | Manual Adjustable Stand for 4 ft. Cabinet | Request A Quote |
Description | Manual Adjustable Stand for 4 ft. Cabinet | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Adjustable Stand | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911303 | Full specifications | Each | Manual Adjustable Stand for 6 ft. Cabinet | Request A Quote |
Description | Manual Adjustable Stand for 6 ft. Cabinet | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Adjustable Stand | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911304 | Full specifications | Each | Combustible Gas Valve for Universal Piping Option | Request A Quote |
Description | Combustible Gas Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Combustible Gas Valve | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911305 | Full specifications | Each | Noncombustible Gas Valve for Universal Piping Option | Request A Quote |
Description | Noncombustible Gas Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Noncombustible Gas Valve | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911306 | Full specifications | Each | Vacuum Valve for Universal Piping Option | Request A Quote |
Description | Vacuum Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Vacuum Valve | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911307 | Full specifications | Each | Water Valve for Universal Piping Option | Request A Quote |
Description | Water Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Water Valve | Height (English) | 30 in. to 37 in. | For Use With (Application) | Universal Piping Option | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911308 | Full specifications | Each | Combustible Gas Valve for Standard Applications | Request A Quote |
Description | Combustible Gas Valve for Standard Applications | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Combustible Gas Valve | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|
| 1911309 | Full specifications | Each | Noncombustible Gas Valve for Standard Applications | Request A Quote |
Description | Noncombustible Gas Valve for Standard Applications | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | Product Type | Noncombustible Gas Valve | Height (English) | 30 in. to 37 in. | For Use With (Equipment) | Bio Safety Cabinet | Unit Size | Each |
|