Europium(III) chloride hexahydrate, 99.99%, (trace metal basis), Thermo Scientific Chemicals
Europium(III) chloride hexahydrate, 99.99%, (trace metal basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Europium(III) chloride hexahydrate, 99.99%, (trace metal basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
25 g
Packaging:
Glass bottle
Catalog number 193010050
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
166.00 
Save 24.35 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
166.00 
Save 24.35 (15%)
Add to cart
Europium(III) chloride hexahydrate, 99.99%, (trace metal basis), Thermo Scientific Chemicals
Catalog number193010050
Price (USD)/ Each
141.65
Special Offer
Online exclusive
Ends: 30-Jun-2025
166.00 
Save 24.35 (15%)
-
Add to cart
Chemical Identifiers
CAS13759-92-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Appearance (Form)Crystalline powder or crystals and/or chunks
Titration Complexometric39.0 to 42.5 % (Eu)
Total conc. of imp.as REO=<0.01 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
for ultra trace analysis
RUO – Research Use Only