Thermo Scientific™

Specialty Racks

Catalog number: 1950651
Have Questions?
Thermo Scientific™

Specialty Racks

Catalog number: 1950651
Have Questions?

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

 
Catalog Number
1950651
Unit Size
Each
Description
Side Access Microplate Rack - Standard or Deepwell
For Use With (Equipment)
13 cu. ft. capacity upright freezers
Holds
Microplates
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions56 Plates/Rack
ShapeSquare
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)14.0 cm
Width (English)5.5 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)14.7 in.
Depth (Metric)37.3 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Side Access Microplate Rack - Standard or Deepwell
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
Microplates
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions84 Plates/Rack
ShapeSquare
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)14.0 cm
Width (English)5.5 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)22.0 in.
Depth (Metric)55.9 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Side Access Microplate Rack - Standard or Deepwell
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
Microplates
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions36 Plates/Rack
Shelves6
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)22 in.
Depth (Metric)55.9 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Specialty Racks - Multi-drawer rack
For Use With (Equipment)
13, 17.3, and 23 cu. ft. capacity upright freezers
Holds
General Freezer Items
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeSpecialty Rack - Multi-Drawer Rack
DescriptionSpecialty Racks - Multi-drawer rack
ColorSilver
HoldsGeneral Freezer Items
ShapeSquare
Shelves3
For Use With (Equipment)13, 17.3, and 23 cu. ft. capacity upright freezers
Width (Metric)28 cm
Width (English)11 in.
Height (Metric)29.2 cm
Height (English)11.5 in.
Depth (English)11 in.
Depth (Metric)28 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Specialty Racks - 8-compartment container
For Use With (Equipment)
13 cu. ft. capacity upright freezers
Holds
General Freezer Items
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeSpecialty Rack - 8-Compartment Container
DescriptionSpecialty Racks - 8-compartment container
ColorSilver
HoldsGeneral Freezer Items
ShapeSquare
Shelves3
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)18 cm
Width (English)7 in.
Height (Metric)13.5 cm
Height (English)5.3 in.
Depth (English)18 in.
Depth (Metric)45.7 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Specialty Racks - 10-compartment container
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
Varies
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeFreezer Rack
DescriptionSpecialty Racks - 10-compartment container
ColorSilver
HoldsVaries
MaterialStainless Steel
ShapeSquare
Shelves3
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)18 cm
Width (English)7 in.
Height (Metric)13.5 cm
Height (English)5.3 in.
Depth (English)22.6 in.
Depth (Metric)57.4 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
2 in. Box Racks - Adjustable side access rack
For Use With (Equipment)
13 cu. ft. capacity upright freezers
Holds
2 in. Boxes
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions15 Boxes/Rack
Shelves5
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 cm
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)16.5 in.
Depth (Metric)41.9 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
3 in. Box Racks - Adjustable side access rack
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
3 in. Boxes
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeSide Access Rack (Adjustable)
Description3 in. Box Racks - Adjustable side access rack
ColorSilver
Holds3 in. Boxes
MaterialStainless Steel
Positions12 Boxes/Rack
ShapeSquare
Shelves3
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)22 in.
Depth (Metric)55.9 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
2 in. Box Racks - Adjustable side access rack
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
2 in. Boxes
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions20 Boxes/Rack
ShapeSquare
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)22.0 in.
Depth (Metric)55.9 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
2 in. Box Racks - Adjustable side access rack
For Use With (Equipment)
17.3 and 23 cu. ft. capacity upright freezers
Holds
2 in. Boxes
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions22 Boxes/Rack
Shelves5
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)24.6 in.
Depth (Metric)62.5 cm
Unit SizeEach
Showing 10 of 21Show more
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)HoldsPrice (USD)AvailabilityQuantity
1950651Full specifications
EachSide Access Microplate Rack - Standard or Deepwell13 cu. ft. capacity upright freezersMicroplatesRequest A Quote--
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions56 Plates/Rack
ShapeSquare
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)14.0 cm
Width (English)5.5 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)14.7 in.
Depth (Metric)37.3 cm
Unit SizeEach
1950652Full specifications
EachSide Access Microplate Rack - Standard or Deepwell17.3 and 23 cu. ft. capacity upright freezersMicroplatesRequest A Quote--
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions84 Plates/Rack
ShapeSquare
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)14.0 cm
Width (English)5.5 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)22.0 in.
Depth (Metric)55.9 cm
Unit SizeEach
820036Full specifications
EachSide Access Microplate Rack - Standard or Deepwell17.3 and 23 cu. ft. capacity upright freezersMicroplates
-
Product TypeSide Access Rack (Microplate/Deepwell)
DescriptionSide Access Microplate Rack - Standard or Deepwell
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions36 Plates/Rack
Shelves6
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)30.2 cm
Height (English)11.9 in.
Depth (English)22 in.
Depth (Metric)55.9 cm
Unit SizeEach
830012Full specifications
EachSpecialty Racks - Multi-drawer rack13, 17.3, and 23 cu. ft. capacity upright freezersGeneral Freezer ItemsRequest A Quote--
Product TypeSpecialty Rack - Multi-Drawer Rack
DescriptionSpecialty Racks - Multi-drawer rack
ColorSilver
HoldsGeneral Freezer Items
ShapeSquare
Shelves3
For Use With (Equipment)13, 17.3, and 23 cu. ft. capacity upright freezers
Width (Metric)28 cm
Width (English)11 in.
Height (Metric)29.2 cm
Height (English)11.5 in.
Depth (English)11 in.
Depth (Metric)28 cm
Unit SizeEach
830030Full specifications
EachSpecialty Racks - 8-compartment container13 cu. ft. capacity upright freezersGeneral Freezer ItemsRequest A Quote--
Product TypeSpecialty Rack - 8-Compartment Container
DescriptionSpecialty Racks - 8-compartment container
ColorSilver
HoldsGeneral Freezer Items
ShapeSquare
Shelves3
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)18 cm
Width (English)7 in.
Height (Metric)13.5 cm
Height (English)5.3 in.
Depth (English)18 in.
Depth (Metric)45.7 cm
Unit SizeEach
830032Full specifications
EachSpecialty Racks - 10-compartment container17.3 and 23 cu. ft. capacity upright freezersVariesRequest A Quote--
Product TypeFreezer Rack
DescriptionSpecialty Racks - 10-compartment container
ColorSilver
HoldsVaries
MaterialStainless Steel
ShapeSquare
Shelves3
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)18 cm
Width (English)7 in.
Height (Metric)13.5 cm
Height (English)5.3 in.
Depth (English)22.6 in.
Depth (Metric)57.4 cm
Unit SizeEach
920015Full specifications
Each2 in. Box Racks - Adjustable side access rack13 cu. ft. capacity upright freezers2 in. Boxes
-
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions15 Boxes/Rack
Shelves5
For Use With (Equipment)13 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 cm
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)16.5 in.
Depth (Metric)41.9 cm
Unit SizeEach
920017Full specifications
Each3 in. Box Racks - Adjustable side access rack17.3 and 23 cu. ft. capacity upright freezers3 in. Boxes
-
Product TypeSide Access Rack (Adjustable)
Description3 in. Box Racks - Adjustable side access rack
ColorSilver
Holds3 in. Boxes
MaterialStainless Steel
Positions12 Boxes/Rack
ShapeSquare
Shelves3
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)22 in.
Depth (Metric)55.9 cm
Unit SizeEach
920018Full specifications
Each2 in. Box Racks - Adjustable side access rack17.3 and 23 cu. ft. capacity upright freezers2 in. Boxes
-
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions20 Boxes/Rack
ShapeSquare
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)22.0 in.
Depth (Metric)55.9 cm
Unit SizeEach
920022Full specifications
Each2 in. Box Racks - Adjustable side access rack17.3 and 23 cu. ft. capacity upright freezers2 in. Boxes
-
Product TypeSide Access Rack (Adjustable)
Description2 in. Box Racks - Adjustable side access rack
ColorSilver
Holds2 in. Boxes
MaterialStainless Steel
Positions22 Boxes/Rack
Shelves5
For Use With (Equipment)17.3 and 23 cu. ft. capacity upright freezers
Width (Metric)13.5 cm
Width (English)5.3 in.
Height (Metric)29.5 cm
Height (English)11.6 in.
Depth (English)24.6 in.
Depth (Metric)62.5 cm
Unit SizeEach
Showing 10 of 21Show more
    • With sliding drawer racks
    • Adjustable side access box racks
    • Microplate racks in standard or deepwell formats
    • Warranty varies by country, please contact us for details

     

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text