Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | For Use With (Equipment) | Holds | No. of Racks | Positions |
---|---|---|---|---|
1950786 | 14.9, 19.4, 24.1, 28.8 and 33.5 cu. ft. Revco UxF, HERAFreeze HFU-T | Matrix™ 200 μL, 2D internally threaded universal tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | 42 Boxes/Rack |
1950780 | 13 cu. ft. EXF240, HFU240B | Tubes | 4 | 96/Box |
1950782 | 17.3 and 23 cu. ft. EXF320, EXF400, HFU320B, HFU400B | Matrix™ 200 μL, 2D internally threaded universal tubes | 4 (320 Series) 5 (400 Series) | 36 Boxes/Rack |
1950784 | 28 cu. ft. EXF600, HFU600B | Tubes | 6 | 96/Box |
1950637 | 13 cu. ft. EXF240, HFU240B (5 shelf) | Microplates | 4 | 16 Plates/Rack |
1950638 | 17.3 and 23 cu. ft. EXF320, EXF400, HFU320B, HFU400B (5 shelf) | Microplates | 4 (320 Series) 5 (400 Series) | 24 Plates/Rack |
1950730 | 28 cu. ft. EXF600, HFU600B | Matrix 2D Tubes (500 μL) | 6 | 28 Boxes/Rack |
1950639 | 14.9, 19.4, 24.1, 28.8 and 33.5 cu. ft. Revco UxF, HERAFreeze HFU-T | Microplates | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | 28 Plates/Rack |
1950792 | 13 cu. ft. EXF240, HFU240B | Tubes | 4 | 96/Box |
1950794 | 17.3 and 23 cu. ft. EXF320, EXF400, HFU320B, HFU400B | Matrix 2D Tubes (1 mL) | 4 (320 Series) 5 (400 Series) | 18 Boxes/Rack |
1950796 | 28 cu. ft. EXF600, HFU600B | Matrix 2D Tubes (1 mL) | 6 | 21 Boxes/Rack |
1950798 | 14.9, 19.4, 24.1, 28.8 and 33.5 cu. ft. Revco UxF, HERAFreeze HFU-T | Matrix 2D Tubes (1 mL) | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | 21 Boxes/Rack |
1950800 | 13 cu. ft. EXF240, HFU240B | Tubes | 4 | 48/Box |
1950802 | 17.3 and 23 cu. ft. EXF320, EXF400, HFU320B, HFU400B | Nunc™ 5 mL 2D tubes or Matrix™ 5 mL 2D Tubes | 4 (320 Series) 5 (400 Series) | 24 Boxes/Rack |
1950816 | 28 cu. ft. EXF600, HFU600B | Tubes | 6 | 48/Box |
1950818 | 14.9, 19.4, 24.1, 28.8 and 33.5 cu. ft. Revco UxF, HERAFreeze HFU-T | Nunc™ 5 mL 2D tubes or Matrix™ 5 mL 2D Tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | 28 Boxes/Rack |
1950524 | 28 cu. ft. capacity upright freezers | Deepwell Plates | 35 Plates/Rack | |
398321 | 13 cu. ft. capacity upright freezers | Microplates with Lids | 70 Plates/Rack | |
398323 | 17.3 and 23 cu. ft. capacity upright freezers | Microplates with Lids | 84 Plates/Rack | |
398324 | 13 cu. ft. capacity upright freezers | Boxes (2 in.) | 12 Boxes/Rack | |
398325 | 13 cu. ft. capacity upright freezers | Boxes (3 in.) | 9 Boxes/Rack | |
398326 | 17.3 and 23 cu. ft. capacity upright freezers | Boxes (2 in.) | 16 Boxes/Rack | |
398330 | 17.3 and 23 cu. ft. capacity upright freezers | Boxes (3 in.) | 12 Boxes/Rack | |
398331 | 17.3 and 23 cu. ft. capacity upright freezers | Boxes (2 in.) | 16 Boxes/Rack | |
398332 | 13 cu. ft. capacity upright freezers | Boxes (2 in.) | 12 Boxes/Rack | |
398333 | 17.3, 23 and 28.8 cu. ft. capacity upright freezers | Microplates | 66 Plates/Rack | |
398334 | 13 cu. ft. capacity upright freezers | Microplates | 44 Plates/Rack | |
920099 | 13 cu. ft. capacity upright freezers | Boxes (3 in.) | 9 Boxes/Rack | |
398335 | 17.3, 23 and 28.8 cu. ft. capacity upright freezers | Microplates | 30 Plates/Rack | |
398327 | 17.3 and 23 cu. ft. capacity upright freezers | Boxes (2 in.) | 12 Boxes/Rack |
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.