Phosphorus pentasulfide, 98+%, Thermo Scientific Chemicals
Phosphorus pentasulfide, 98+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Phosphorus pentasulfide, 98+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
500 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 196720010
Price (USD)/ Each
74.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
87.60 
Save 12.95 (15%)
-
Add to cart
Quantity:
1 kg
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
74.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
87.60 
Save 12.95 (15%)
Add to cart
Phosphorus pentasulfide, 98+%, Thermo Scientific Chemicals
Catalog number196720010
Price (USD)/ Each
74.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
87.60 
Save 12.95 (15%)
-
Add to cart
Chemical Identifiers
CAS1314-80-3
SpecificationsSpecification SheetSpecification Sheet
Sulfide (S)70.7 to 73.6 %
Appearance (Color)Yellow to green
Phosphorus (P)27.3 to 28.4 %
Appearance (Form)Powder

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Suitable for battery materials development.

RUO – Research Use Only