Chart Recorders and Paper
Chart Recorders and Paper
Thermo Scientific™

Chart Recorders and Paper

For Use With: MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
Have Questions?
Catalog NumberFor Use With (Equipment)
197075MaxQ HP Orbital Shakers
Catalog number 197075
Price (KRW)
189,000
Each
-
Add to cart
For Use With (Equipment):
MaxQ HP Orbital Shakers
Price (KRW)
189,000
Each
Add to cart
Ask our AI about this Product
Integrate Thermo Scientific™ Data Output Accessories for your environmental chamber or incubator to increase functionality and compatibility.
Specifications
DescriptionChart paper for single or dual pen chart recorders
For Use With (Equipment)MaxQ HP Orbital Shakers
InstallationCustomer Installed
LightingLED
Temperature Range (Metric)0°C to 100°C
TypeChart Recorders and Paper
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link