3-Methoxybenzyl chloride, 97%, Thermo Scientific Chemicals
3-Methoxybenzyl chloride, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Methoxybenzyl chloride, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
5 g
25 g
Catalog number 197861000
Price (USD)/ Each
260.00
-
Add to cart
Quantity:
100 g
Request bulk or custom format
Price (USD)/ Each
260.00
Add to cart
3-Methoxybenzyl chloride, 97%, Thermo Scientific Chemicals
Catalog number197861000
Price (USD)/ Each
260.00
-
Add to cart
Chemical Identifiers
CAS824-98-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.5430 to 1.5450 (20°C, 589 nm)
Appearance (Color)Clear colorless to light yellow
GC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only