Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Move to the simplicity of this X-Y-Z robotic autosampler. Able to accommodate most samples, the Thermo Scientific™ TriPlus™ 100 LS liquid autosampler completely and reliably automates liquid injections, from nanovolume to large sample volumes. The precise movement control of the autosampler allows correct sampling and injection optimization even for highly viscous samples or very volatile solvents. Based on the robust and proven technology of the TriPlus RSH robotic autosampler, the TriPlus 100 LS increases liquid sample handling automation and throughput with ease.
Type | TriPlus 100 LS Liquid Autosampler |
Sample Capacity | Up to 4608 well plates; up to 840 0.5/0.7 mL vials; up to 648 2 mL sample vials; up to 180 10 mL or 20 mL vials |
Injection Mode | 8 Fully Customizable Method-Specific Injection Mode Presets |
Injection Speed | Selectable from 0.1 µL/sec up to 900 µL/sec and fully programmable in three different steps, also dependent upon the volume of the installed syringe |
Injection Volume | 0.1 to 100.0 μL |
Description | Robotic XYZ Liquid Autosampler for GC and GCMS |
Tool Exchange | No tool exchange capability |
For Use With (Equipment) | Compatible with standard and SMART syringes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1R77010-0700B | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Labor saving
Versatilty
Easy operations