Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 11mm Crimp Top Vial, Wide Opening |
Diameter (Metric) Opening | 11 mm |
Diameter (Metric) Inner | 12 mm |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2.0 mL |
Volume (Metric) Residual | <170 μL |
Base Style | Round Bottom |
Closure Type | Crimp |
Height (Metric) | 32 mm |
Quantity | 500 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.5 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2-CRV | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Select the insert for your sample
Autosampler compatibility*
Compatible with most HPLC and GC autosamplers
*See the Columns and Consumables Catalog for list of autosampler compatibility.