Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Take high purity pH measurements with the highest accuracy and precision using the Thermo Scientific™ Orion™ 2001SC ROSS Combination pH Electrode. Combining pH sensing and reference electrodes, this combination electrode provides a fast response for online pH electrodes.
Accuracy (pH) | 0.02 |
Diameter (English) | 0.5 in. |
Description | Fill Solution, 5 x 60mL |
Diameter (Metric) | 12 mm |
Type | Solution |
Drift | <0.5 pH units for 30 days |
Electrolyte | ROSS |
Isopotential Point | pH 7 |
Length (English) Cable | 5 in. |
Length (Metric) Cable | 125 mm |
pH Range | 0.01 to 14.00 |
Slope | 92 to 102 % |
Temperature (English) Range | 32°F to 212°F |
Temperature (Metric) Range | 0°C to 100°C |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
For Use With (Equipment) | Thermo Scientific™ stainless steel flow cell |
Unit Size | Case of 5 |
Accuracy (pH) | 0.02 |
Diameter (English) | 0.5 in. |
Description | Fill Solution, 4 x 120mL |
Diameter (Metric) | 12 mm |
Type | Solution |
Drift | <0.5 pH units for 30 days |
Electrolyte | ROSS |
Isopotential Point | pH 7 |
Length (English) Cable | 5 in. |
Length (Metric) Cable | 125 mm |
pH Range | 0.01 to 14.00 |
Slope | 92 to 102 % |
Temperature (English) Range | 32°F to 212°F |
Temperature (Metric) Range | 0°C to 100°C |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
For Use With (Equipment) | Thermo Scientific™ stainless steel flow cell |
Unit Size | Case of 4 |
Accuracy (pH) | 0.02 |
Diameter (English) | 0.5 in. |
Description | 2001SC ROSS combination pH electrode |
Diameter (Metric) | 12 mm |
Type | pH Electrode |
Drift | <0.5 pH units for 30 days |
Electrolyte | ROSS |
Isopotential Point | pH 7 |
Length (English) Cable | 5 in. |
Length (Metric) Cable | 125 mm |
pH Range | 0.01 to 14.00 |
Slope | 92 to 102% |
Temperature (English) Range | 32°F to 212°F |
Temperature (Metric) Range | 0°C to 100°C |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2001FS | Case of 5 | Fill Solution, 5 x 60mL | 283.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2001F4 | Case of 4 | Fill Solution, 4 x 120mL | 306.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2001SC | Each | 2001SC ROSS combination pH electrode | 773.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Thermo Scientific Orion 2001SC ROSS Combination pH Electrode is designed to be used in Thermo Scientific™ Orion™ stainless steel flow cell, which holds and positions the electrode for optimal results. This combination electrode uses patented ROSS technology. It has a specially designed flow cell for low conductivity samples and eliminates junction potential problems associated with conventional electrodes.
Reference System:
Recommended For: