Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store, ship, and package liquids using highly reliable and durable Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Lab Quality Bottles with Closure. These semi-rigid, translucent, all-purpose bottles are specifically designed for long-term, demanding lab use and offer excellent chemical resistance. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Capacity | 0.125 oz., 4 mL |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.125 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 8 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 13 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 41 mm |
Product Type | Storage Bottle |
Width (English) | 0.62 in. |
Height (English) | 1.6 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13 mm |
Diameter (Metric) | 16 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 0.125 oz., 4 mL |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.125 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 8 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 13 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 41 mm |
Product Type | Storage Bottle |
Width (English) | 0.62 in. |
Height (English) | 1.6 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 13 mm |
Diameter (Metric) | 16 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 0.25 oz., 8 mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.25 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 45 mm |
Product Type | Storage Bottle |
Width (English) | 0.98 in. |
Height (English) | 1.78 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 0.25 oz., 8 mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.25 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 45 mm |
Product Type | Storage Bottle |
Width (English) | 0.98 in. |
Height (English) | 1.78 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 58 mm |
Product Type | Narrow Mouth Lab Quality Bottle |
Height (English) | 2.28 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 58 mm |
Product Type | Narrow Mouth Lab Quality Bottle |
Height (English) | 2.28 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 61 mm |
Product Type | Storage Bottle |
Width (English) | 1.35 in. |
Height (English) | 2.4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 61 mm |
Product Type | Storage Bottle |
Width (English) | 1.35 in. |
Height (English) | 2.4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 85 mm |
Product Type | Narrow Mouth Lab Quality Bottle |
Height (English) | 3.34 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 37 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Description | Lab Quality Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
ACT Label | Yes |
Height (Metric) | 85 mm |
Product Type | Narrow Mouth Lab Quality Bottle |
Height (English) | 3.34 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 37 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Capacity (English) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2002-9125PK also known as 2002-9125 | Pack of 12 | 4 mL | 13 mm | 0.125 oz. | 17.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-9125 | Case of 72 | 4 mL | 13 mm | 0.125 oz. | 67.65 Online price 89.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-9025 | Case of 72 | 8 mL | 20 mm | 0.25 oz. | 63.32 Online price 92.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-9025PK also known as 2002-9025 | Pack of 12 | 8 mL | 20 mm | 0.25 oz. | 18.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-9050 | Case of 72 | 15 mL | 20 mm | 0.5 oz. | 71.44 Online price 101.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-9050PK | Pack of 12 | 15 mL | 20 mm | 0.5 oz. | 19.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-0001 | Case of 72 | 30 mL | 20 mm | 1 oz. | 96.65 Online price 135.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-0001PK | Pack of 12 | 30 mL | 20 mm | 1 oz. | 26.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-0002 | Case of 72 | 60 mL | 20 mm | 2 oz. | 103.65 Online price 140.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002-0002PK also known as 2002-0002 | Pack of 12 | 60 mL | 20 mm | 2 oz. | 27.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.