Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Flowcell and adapters |
Type | Conductivity Cell |
Certifications/Compliance | ISO 9001:2000 |
Unit Size | Each |
Description | Adapter for 2002CC Conductivity Cells |
Type | Conductivity Cell |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Unit Size | Each |
Description | Carbon conductivity four cell |
Type | Conductivity Cell |
Length (English) Cable | 16.4 ft. |
Length (Metric) Cable | 5 m |
Max. Pressure | 6.9 bar (100psi) |
Measurement Ranges | 10 uS/cm to 200 mS/cm |
Temperature (English) Range | 32°F to 212°F |
Temperature (Metric) Range | -5°C to +100°C |
Certifications/Compliance | ISO 9001:2000 |
Unit Size | Each |
Description | Stainless steel 2-electrode conductivity cell |
Type | Conductivity Cell |
Length (English) Cable | 16.4 ft. |
Length (Metric) Cable | 5 m |
Max. Pressure | 6.9 bar (100psi) |
Measurement Ranges | 0.01 uS/cm to 300 mS/cm |
Temperature (English) Range | 32°F to 212°F |
Temperature (Metric) Range | -5°C to +100°C |
Certifications/Compliance | ISO 9001:2000 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2002FC | Each | Flowcell and adapters | 1,180.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002AD | Each | Adapter for 2002CC Conductivity Cells | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002CC | Each | Carbon conductivity four cell | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2002SS | Each | Stainless steel 2-electrode conductivity cell | 907.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
2002CC
2002SS