Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Closure Size | Unit Size |
---|---|---|---|
2004-0032 | 1 L | 38-430 mm | Case of 24 |
2004-9125 | 4 mL | 13 mm | Case of 72 |
2004-9125PK also known as 2004-9125 | 4 mL | 13 mm | Pack of 12 |
2004-9025 | 8 mL | 20 mm | Case of 72 |
2004-9025PK also known as 2004-9025 | 8 mL | 20 mm | Pack of 12 |
2004-9050 | 15 mL | 20 mm | Case of 72 |
2004-9050PK also known as 2004-9050 | 15 mL | 20 mm | Pack of 12 |
2004-0001 | 30 mL | 20 mm | Case of 72 |
2004-0001PK also known as 2004-0001 | 30 mL | 20 mm | Pack of 12 |
2004-0002 | 60 mL | 20 mm | Case of 72 |
2004-0002PK | 60 mL | 20 mm | Pack of 12 |
2004-0004 | 125 mL | 24 mm | Case of 72 |
2004-0004PK also known as 2004-0004 | 125 mL | 24 mm | Pack of 12 |
2004-0008 | 250 mL | 24 mm | Case of 72 |
2004-0008PK also known as 2004-0008 | 250 mL | 24 mm | Pack of 12 |
2004-0016 | 500 mL | 28 mm | Case of 48 |
2004-0016PK also known as 2004-0016 | 500 mL | 28 mm | Pack of 12 |
2004-0032PK also known as 2004-0032 | 1 L | 38-430 mm | Pack of 6 |
Store, ship and package light-sensitive liquids using Thermo Scientific™ Nalgene™ Narrow-Mouth Amber HDPE Lab Quality Bottles. Featuring excellent chemical resistance to most acids, bases and alcohols, these high-density polyethylene bottles are leakproof† when used with appropriate Nalgene closures. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Includes:
Amber polypropylene screw caps
Note:
Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.