Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Transport, sample or store liquids and dry materials with these space-efficient bottles that feature excellent chemical resistance to most acids, bases and alcohols. Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure take up less shelf space than traditional round bottles. HDPE bottles have a sturdy wall construction with straight sides and a wide mouth for easy filling. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | HDPE |
Length (Metric) | 76 mm |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 51 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 117 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 4.6 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Diameter (Metric) | 76.2 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 0.8 in. |
Diameter (Metric) Inner Neck | 21 mm |
Material | HDPE |
Length (Metric) | 61 mm |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 38 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 102 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Diameter (Metric) | 61 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 0.8 in. |
Diameter (Metric) Inner Neck | 21 mm |
Material | HDPE |
Length (Metric) | 61 mm |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 38 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 102 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Diameter (Metric) | 61 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | HDPE |
Length (Metric) | 76 mm |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 51 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 117 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 4.6 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Diameter (Metric) | 76.2 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Length (Metric) | 94 mm |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 60 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 147 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 5.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 48 mm |
Diameter (Metric) | 96.5 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 48 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Length (Metric) | 94 mm |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Width (Metric) | 60 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 147 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 5.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 48 mm |
Diameter (Metric) | 96.5 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.7 in. |
Diameter (Metric) Inner Neck | 44 mm |
Material | HDPE |
Length (Metric) | 125 mm |
No. per Case | 24 |
No. per Pack | 6 |
Sterility | Non-sterile |
Width (Metric) | 71 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 180 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 7 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53 mm |
Diameter (Metric) | 124.5 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 24 |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 1.7 in. |
Diameter (Metric) Inner Neck | 44 mm |
Material | HDPE |
Length (Metric) | 125 mm |
No. per Case | 24 |
No. per Pack | 6 |
Sterility | Non-sterile |
Width (Metric) | 71 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 180 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 7 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53 mm |
Diameter (Metric) | 124.5 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 6 |
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2 L |
Capacity (English) | 64 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 51 mm |
Material | HDPE |
Length (Metric) | 152 mm |
No. per Case | 12 |
No. per Pack | 4 |
Sterility | Non-sterile |
Width (Metric) | 84 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 242 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 9.5 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 63 mm |
Diameter (Metric) | 152.4 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 12 |
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2 L |
Capacity (English) | 64 oz. |
Color | Translucent |
Description | Wide-Mouth Rectangular Bottle |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 51 mm |
Material | HDPE |
Length (Metric) | 152 mm |
No. per Case | 12 |
No. per Pack | 4 |
Sterility | Non-sterile |
Width (Metric) | 84 mm |
Closure Color | Natural, translucent |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mouth | Wide |
Shape | Rectangular |
ACT Label | Yes |
Height (Metric) | 242 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 9.5 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 63 mm |
Diameter (Metric) | 152.4 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2007-0008PK also known as 2007-0008 | Pack of 12 | 250 mL | 62.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0004 | Case of 72 | 125 mL | 163.29 Online price 217.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0004PK also known as 2007-0004 | Pack of 12 | 125 mL | 42.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0008 | Case of 72 | 250 mL | 237.79 Online price 316.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0016 | Case of 48 | 500 mL | 267.84 Online price 328.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0016PK also known as 2007-0016 | Pack of 12 | 500 mL | 97.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0032 | Case of 24 | 1 L | 294.34 Online price 378.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0032PK also known as 2007-0032 | Pack of 6 | 1 L | 111.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0064 | Case of 12 | 2 L | 228.33 Online price 322.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2007-0064PK also known as 2007-0064 | Pack of 4 | 2 L | 127.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Polypropylene screw caps
Recycling Information: Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.
.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.