Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Actual product may vary

Nalgene™ Square Polycarbonate Bottles with Closure

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
2 L
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
View all
53B
Unit Size:
View all
Pack of 1
Case of 6
Catalog number 2015-2000PK
Price (USD)/ Pack of 1
47.44
Online exclusive
59.30 
Save 11.86 (20%)
-
Add to cart
Capacity (Metric):
2 L
Closure Size:
53B
Unit Size:
Pack of 1
Price (USD)/ Pack of 1
47.44
Online exclusive
59.30 
Save 11.86 (20%)
Add to cart
Nalgene™ Square Polycarbonate Bottles with Closure
Catalog number2015-2000PK
Price (USD)/ Pack of 1
47.44
Online exclusive
59.30 
Save 11.86 (20%)
-
Add to cart

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof† when used with Nalgene closures/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

.

Recycling Information:
Please recycle the corrugated cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (Metric)2 L
Capacity (English)64 oz.
ColorClear
MaterialPolycarbonate
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
AutoclavableAutoclavable
GraduatedYes
MouthNarrow
ShapeSquare
Height (Metric)270.51 mm
Product TypeSquare Bottle
Height (English)10.65 in.
Closure MaterialPolypropylene
Closure Size53B
Diameter (Metric)116.1 mm
Closure TypeScrew Cap
Unit SizePack of 1