Samco™ Transfer Pipettes
Samco™ Transfer Pipettes
Thermo Scientific™

Samco™ Transfer Pipettes

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging TypeUnit Size
202-1SPK
also known as 202-1S
7.7 mLSterile3.5 mLIndividually Wrapped 500/PkPack of 500
2027.7 mLNon-sterile3.5 mLBulk 500/PkCase of 5000
204-1S8.6 mLSterile6.0 mLIndividually Wrapped, 400/PkCase of 3200
B75-1005.5 mLNon-sterile2.4 mLBulk 500/PkEach
202-1S7.7 mLSterile3.5 mLIndividually Wrapped 500/PkCase of 4000
202-20S7.7 mLSterile3.5 mL20/Bag, 25 Bags/Pk, 8 Pks/Cs.Case of 4000
2048.6 mLNon-sterile6.0 mLBulk 400/PkCase of 4000
204-20S8.6 mLSterile6.0 mL20/Bag, 400/PkCase of 3200
204-20SPK
also known as 204-20S
8.6 mLSterile6.0 mL20/Bag, 400/PkPack of 400
2731.8 mLNon-sterile0.9 mLBulk 500/PkCase of 4000
273PK
also known as 273
1.8 mLNon-sterile0.9 mLBulk 500/PkPack of 500
335-117.5 mLNon-sterile2.8 mLBulk 400/PkCase of 4000
273-1S1.8 mLSterile0.9 mLIndividually Wrapped 500/PkCase of 4000
273-1SPK
also known as 273-1S
1.8 mLSterile0.9 mLIndividually Wrapped 500/PkPack of 500
273-20S1.8 mLSterile0.9 mL20/Bag, 500/PkCase of 4000
335-1S7.5 mLSterile2.8 mLIndividually Wrapped 400/PkCase of 3200
335-20S7.5 mLSterile2.8 mL20/Bag, 500/PkCase of 4000
3364.9 mLNon-sterile1.8 mLBulk 500/PkCase of 5000
336-1S4.9 mLSterile1.8 mLIndividually Wrapped 500/PkCase of 4000
336-20S4.9 mLSterile1.8 mL20/Bag, 500/PkCase of 4000
691TS
also known as 691
9.5 mLNon-sterile6.2 mLBulk 250/PkCase of 2500
691TSPK
also known as 691
9.5 mLNon-sterile6.2 mLBulk 250/PkPack of 250
691-1S9.5 mLSterile6.2 mLIndividually Wrapped 250/PkCase of 2000
691-20S9.5 mLSterile6.2 mL20/Bag, 400/PkCase of 3200
325-111.05 mLNon-sterile1.05 mLBulk 500/PkEach
281NL0.6 mLNon-sterile0.3 mLBulk, 500/PkCase of 4000
334-113.1 mLNon-sterile2.2 mLBulk, 400/Pk.Case of 4000
Catalog number 202-1SPK
also known as 202-1S
Price (USD)/ Pack of 500
110.93
Online exclusive
130.50 
Save 19.57 (15%)
-
Add to cart
Volume (Metric):
7.7 mL
Sterility:
Sterile
Bulb Draw (Metric):
3.5 mL
Packaging Type:
Individually Wrapped 500/Pk
Unit Size:
Pack of 500
Price (USD)/ Pack of 500
110.93
Online exclusive
130.50 
Save 19.57 (15%)
Add to cart
Samco™ Transfer Pipettes
Catalog number202-1SPK
Price (USD)/ Pack of 500
110.93
Online exclusive
130.50 
Save 19.57 (15%)
-
Add to cart
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

Specifications
Bulb Draw (Metric)3.5 mL
DescriptionGeneral Purpose Transfer Pipettes, Standard Bulb, 7.7mL
Diameter (Metric) Outer7.9 mm
MaterialLDPE
SterilitySterile
Drops/mL21
GraduatedNo
Packaging TypeIndividually Wrapped 500/Pk
Volume (Metric)7.7 mL
Length (Metric)15.6 cm
TypeGeneral Purpose Transfer Pipet
DisposableSingle-use
Unit SizePack of 500