Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store 16 filter cassettes, allowing for two weeks of unattended daily-sampling of particulate matter with the Thermo Scientific™ Partisol™ 2025i Sequential Air Sampler. Developed on the renowned iSeries software platform design, this sampler features USB ports for improved data downloads, and exchanged 47mm diameter sample filters automatically, which can be preset to a user-defined time interval.
Temperature (English) Operating | -14°F to +122°F |
Temperature (Metric) Operating | -40°C to +50°C |
Calibration | Direct software support for single-point and multi-point audit/calibrations of the volumetric flow |
Certifications/Compliance | CE: EN550011 Group 1, Class B (Emissions); EN55082-1 (Immunity); EN61010-1 (Safety)ETL: UL and CSA Equivalent approval |
Data Points | 86 days of Interval data (stored every 5 minutes), 32 filter data records, and input data (30 minute default) |
Depth (English) | 15.8 in. |
Depth (Metric) | 40.2 cm |
Description | Air Sampler |
Electrical Requirements | 3 A (at 120 VAC); 5 A (at 240 VAC) |
Filter Holders and Media | Accommodates 47 mm filter in the single-flow and dual-flow configurations (for USEPA PM-2.5 and PM-Coarse sampling); PTFE 2 μm pore size membrane filter (regulation required) (for USEPA PM-10 reference sampling: Pallflex TX-40, quartz filter and PTFE |
Height (English) | 26.3 in. (Overall)/31 in. (Top Cover)/27.1 in. (Stand) |
Height (Metric) | 67.3 cm (Overall)/78.8 cm (Top Cover)/68.8 cm (Stand) |
Outputs | Keypad/display for data retrieval and user programming, RS232/RS485 interface, Wind vane/anemometer connection with 24Vdc power output and 2 0-5 Vdc inputs for wind speed and direction; Dual USB ports for easy data download to universal flash drives; Optional kit available to configure the sampler for digital and analog I/O to enable connection to other devices |
Sample Flow Control and Reporting | Activol flow control system using mass flow controller. Controls at rates ranging from 10 to 19 volumetric L/min. The sampler displays the current volumetric flow rate (L/min.). |
Weight (English) | 101 lb. |
Weight (Metric) | 46 kg |
Width (English) | 25.2/35.3/30.8/106.7 in. |
Width (Metric) | 64 cm (Overall)/89.5 cm (Inlet Connector)/78.2 cm (Stand)/106.7 cm (Footprint) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2025I | Each | Air Sampler | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Additional iSeries features also include: