Thermo Scientific™

Partisol™ 2025i-D Dichotomous Sequential Air Sampler

Catalog number: 2025ID
Have Questions?
Thermo Scientific™

Partisol™ 2025i-D Dichotomous Sequential Air Sampler

Catalog number: 2025ID
Have Questions?

Simultaneously collect high-quality samples of fine and coarse ambient particulate matter (PM) with the thermo Scientific™ Partisol™ 2025i-D Dichotomous Air Sampler. Developed on the renowned iSeries software platform design, this sampler features USB ports for improved data downloads, and exchanged 47mm diameter sample filters automatically, which can be preset to a user-defined time interval. This is a federal-equivalent method, ambient sampler that simultaneously collects high quality samples of fine and coarse ambient particulate matter (PM).

 
Catalog Number
2025ID
Unit Size
Each
Description
Air Sampler
Price (USD)
Full specifications
Temperature (English) Operating-40°F to +122°F
Temperature (Metric) Operating-40°C to +50°C
CalibrationDirect software support for single-point and multi-point audit/calibrations of the volumetric flow
Certifications/ComplianceCE: EN550011 Group 1, Class B (Emissions); EN55082-1 (Immunity); EN61010-1 (Safety)ETL: UL and CSA Equivalent approval
Data Points86 days of Interval data (stored every 5 minutes), 32 filter data records, and input data (30 minute default)
Depth (English)15.8 in.
Depth (Metric)40.2 cm
DescriptionAir Sampler
Electrical Requirements3 A (at 120 VAC); 1.5 A (at 240 VAC)
Filter Holders and MediaAccommodates 47 mm filter in the single-flow and dual-flow configurations (for USEPA PM-2.5 and PM-Coarse sampling); PTFE 2 μm pore size membrane filter (regulation required) (for USEPA PM-10 reference sampling: Pallflex TX-40, quartz filter and PTFE
Height (English)26.3 in. (Overall)/31 in. (Top Cover)/27.1 in. (Stand)
Height (Metric)67.3 cm (Overall)/78.8 cm (Top Cover)/68.8 cm (Stand)
OutputsKeypad/display for data retrieval and user programming, RS232/RS485 interfaceWind vane/anemometer connection with 24Vdc power output and 2 0-5 Vdc inputs for wind speed and directionDual USB ports for easy data download to universal flash drivesOptional kit available to configure the sampler for digital and analog I/O to enable connection to other devices
Sample Flow Control and ReportingActivol flow control system using mass flow controller. Controls primary (PM-2.5) sample flow at 15 L/min and secondary (PM-Coarse) sample flow at 1.67 L/min. The sampler displays the current volumetric flow rate (L/min.).
Weight (English)101 lb.
Weight (Metric)46 kg
Width (English)25.2 in. (Overall)/35.3 in. (Inlet Connectors)/30.8 in. (Stand)/42 in. (Footprint)
Width (Metric)64; 89.5; 78.2; 106.7 cm (Overall/Inlet Connector/Stand/Footprint)
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
2025IDFull specifications
EachAir SamplerRequest A Quote
Temperature (English) Operating-40°F to +122°F
Temperature (Metric) Operating-40°C to +50°C
CalibrationDirect software support for single-point and multi-point audit/calibrations of the volumetric flow
Certifications/ComplianceCE: EN550011 Group 1, Class B (Emissions); EN55082-1 (Immunity); EN61010-1 (Safety)ETL: UL and CSA Equivalent approval
Data Points86 days of Interval data (stored every 5 minutes), 32 filter data records, and input data (30 minute default)
Depth (English)15.8 in.
Depth (Metric)40.2 cm
DescriptionAir Sampler
Electrical Requirements3 A (at 120 VAC); 1.5 A (at 240 VAC)
Filter Holders and MediaAccommodates 47 mm filter in the single-flow and dual-flow configurations (for USEPA PM-2.5 and PM-Coarse sampling); PTFE 2 μm pore size membrane filter (regulation required) (for USEPA PM-10 reference sampling: Pallflex TX-40, quartz filter and PTFE
Height (English)26.3 in. (Overall)/31 in. (Top Cover)/27.1 in. (Stand)
Height (Metric)67.3 cm (Overall)/78.8 cm (Top Cover)/68.8 cm (Stand)
OutputsKeypad/display for data retrieval and user programming, RS232/RS485 interfaceWind vane/anemometer connection with 24Vdc power output and 2 0-5 Vdc inputs for wind speed and directionDual USB ports for easy data download to universal flash drivesOptional kit available to configure the sampler for digital and analog I/O to enable connection to other devices
Sample Flow Control and ReportingActivol flow control system using mass flow controller. Controls primary (PM-2.5) sample flow at 15 L/min and secondary (PM-Coarse) sample flow at 1.67 L/min. The sampler displays the current volumetric flow rate (L/min.).
Weight (English)101 lb.
Weight (Metric)46 kg
Width (English)25.2 in. (Overall)/35.3 in. (Inlet Connectors)/30.8 in. (Stand)/42 in. (Footprint)
Width (Metric)64; 89.5; 78.2; 106.7 cm (Overall/Inlet Connector/Stand/Footprint)
Unit SizeEach
Showing 1 of 1

Key Features:

  • U.S. EPA PM-Coarse and PM-2.5 Equivalent Sampler
  • Enhanced user interface and iSeries communication capabilities
  • Improved data downloads
  • Collection of fine and coarse fractions of PM-10 on two separate 47mm filters
  • Sequential sampling system with 16 filter capacity
  • Combines sequential filter exchange capabilities with dichotomous splitting technology to provide an automated split sample stream

Additional iSeries features also include:

  • Flash memory for increased data storage
  • Enhanced Ethernet connectivity
  • Remote data access
  • iPort communication software
  • Large interface screen

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text