Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
This product has been discontinued however we continue to provide services and support for this product.
Flow Rate | 5 to 18 L/min. |
Temperature (English) Operating | -22°F to +122°F |
Temperature (Metric) Operating | -30°C to +50°C |
Amperage | 3/1.5 A |
Certifications/Compliance | PM-2.5: USEPA Reference Method RFPS-0498-118. PM-10: USEPA Reference Method RFPS-1298-127. EN12341: Equivalent PM-10 manual sampling method for European Norm EN1241. Meets: CE EN550011 Group 1, Class B (Emissions), EN55082-1 (immunity), EN61010-1 (Safety) |
Data Points | 16 days of interval data (stored every 5 minutes), 32 days of input data (stored every 30 minutes, default), and 50 filter records |
Description | Partisol-Plus 2025 Sequential Air Sampler |
Outputs | Outputs: Keypad/display for data retrieval and user programmingRS-232 interface for data retrieval and remote operation; supports advanced bi-drectional AK Protocol3 user-defined analog outputs (0 to 5VDC) for datalogging2 user-defined TTL alarm outputsWind vane/anemometer connection with 24 Vdc power output. Inputs: 2 0-5 Vdc inputs for wind speed and direction. 3 averaged analog inputs (0-5 Vdc) with conversion to engineering units (in addition to wind speed and direction above). RS485 interface for connection with other Thermo Scientific devices. |
Voltage | 120/240 V |
Weight (English) | 101 lb. |
Weight (Metric) | 46 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2025TS also known as 2025 | Each | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Standard System Configuration:
Includes:
Compatible with:
Recommended for: