4-Nitroquinoline-N-oxide, 98%, Thermo Scientific Chemicals
4-Nitroquinoline-N-oxide, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Nitroquinoline-N-oxide, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 mg
1 g
5 g
Packaging:
Glass bottle
Catalog number 203792500
Price (USD)/ Each
45.00
-
Add to cart
Quantity:
250 mg
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
45.00
Add to cart
4-Nitroquinoline-N-oxide, 98%, Thermo Scientific Chemicals
Catalog number203792500
Price (USD)/ Each
45.00
-
Add to cart
Chemical Identifiers
CAS56-57-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline solid
Appearance (Color)Ochre to brown
Infrared spectrumConforms
HPLC>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only