Hexylamine, 99%, Thermo Scientific Chemicals
Hexylamine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Hexylamine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 L
5 mL
100 mL
500 mL
Packaging:
Glass bottle
Catalog number 204720010
Price (USD)/ Each
274.65
Online exclusive
305.00 
Save 30.35 (10%)
-
Add to cart
Quantity:
1 L
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
274.65
Online exclusive
305.00 
Save 30.35 (10%)
Add to cart
Hexylamine, 99%, Thermo Scientific Chemicals
Catalog number204720010
Price (USD)/ Each
274.65
Online exclusive
305.00 
Save 30.35 (10%)
-
Add to cart
Chemical Identifiers
CAS111-26-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless to light yellow
Infrared spectrumConforms
Appearance (Form)Liquid
Refractive index1.4165 to 1.4195 (20°C, 589 nm)
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only