Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | ART 200, Filtered, Sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 200 |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10, Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 10 |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10, Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 10 |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 10 REACH Low retention, Racked, Sterile |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Extended Length, Micro Point |
Packaging | Rack, 10 x 96 |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10 REACH Low retention, Racked, Sterile |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Extended Length, Micro Point |
Packaging | Rack, 10 x 96 |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 20P, Filtered, Sterile, Rack |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 20P |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 20P, Filtered, Sterile, Rack |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 20P |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 200, Filtered, Sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 200 |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Micro Point |
Packaging | Rack, 10 x 96 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 1000, Filtered, Sterile, Rack |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 1000 |
Length (English) | 3.13 in. |
Length (Metric) | 7.9cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Ergonomic |
Packaging | Rack, 8 x 100 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3200 |
Description | ART 1000, Filtered, Sterile, Rack |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Model | ART 1000 |
Length (English) | 3.13 in. |
Length (Metric) | 7.9cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Rack |
Tip Style | Low Retention, Ergonomic |
Packaging | Rack, 8 x 100 |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 800 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2069-05 | Case of 4800 | ART 200, Filtered, Sterile, Rack | 200 μL | Low Retention | Sterile & PCR Ready | 744.22 Online price 989.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2139-05 | Case of 4800 | ART 10, Filtered, Sterile, Rack | 10 μL | Low Retention | Sterile & PCR Ready | 692.30 Online price 989.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2139-05PK also known as 2139-05 | Pack of 960 | ART 10, Filtered, Sterile, Rack | 10 μL | Low Retention | Sterile & PCR Ready | 226.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05 | Case of 4800 | ART 10 REACH Low retention, Racked, Sterile | 10 μL | Low Retention | Sterile & PCR Ready | 744.22 Online price 989.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05PK | Pack of 960 | ART 10 REACH Low retention, Racked, Sterile | 10 μL | Low Retention | Sterile & PCR Ready | 226.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2149P-05 | Case of 4800 | ART 20P, Filtered, Sterile, Rack | 20 μL | Low Retention | Sterile & PCR Ready | 744.22 Online price 989.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2149P-05PK also known as 2149P-05 | Pack of 960 | ART 20P, Filtered, Sterile, Rack | 20 μL | Low Retention | Sterile & PCR Ready | 225.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2069-05PK also known as 2069-05 | Pack of 960 | ART 200, Filtered, Sterile, Rack | 200 μL | Low Retention | Sterile & PCR Ready | 225.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2279-05 | Case of 3200 | ART 1000, Filtered, Sterile, Rack | 1000 μL | Low Retention | Sterile & PCR Ready | 601.25 Online price 799.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2279-05PK also known as 2279-05 | Pack of 800 | ART 1000, Filtered, Sterile, Rack | 1000 μL | Low Retention | Sterile & PCR Ready | 228.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|