trans-2-Aminocyclohexanol hydrochloride, 99%, Thermo Scientific Chemicals
trans-2-Aminocyclohexanol hydrochloride, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

trans-2-Aminocyclohexanol hydrochloride, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
Packaging:
Glass bottle
Catalog number 206980050
Price (USD)/ Each
83.65
Online exclusive
92.30 
Save 8.65 (9%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
83.65
Online exclusive
92.30 
Save 8.65 (9%)
Add to cart
trans-2-Aminocyclohexanol hydrochloride, 99%, Thermo Scientific Chemicals
Catalog number206980050
Price (USD)/ Each
83.65
Online exclusive
92.30 
Save 8.65 (9%)
-
Add to cart
Chemical Identifiers
CAS5456-63-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder
Appearance (Color)White to beige to light brown
Melting point173°C to 177°C
Infrared spectrumConforms
Titration with HClO4>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only