Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | ART 200G, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 200G |
Length (English) | 1.96 in. |
Length (Metric) | 4.97cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Genomic/Wide Orifice |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 200G, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 200G |
Length (English) | 1.96 in. |
Length (Metric) | 4.97cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Genomic/Wide Orifice |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 1000G, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000G |
Length (English) | 3.36 in. |
Length (Metric) | 8.54cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Genomic/Wide Orifice |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3200 |
Description | ART 1000G, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000G |
Length (English) | 3.36 in. |
Length (Metric) | 8.54cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Genomic/Wide Orifice |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 800 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2069GPK also known as 2069G | Pack of 960 | ART 200G, Filtered, Sterile, Lift-off Lid Rack | 200 μL | Genomic/Wide Orifice | Sterile & PCR Ready | 91.80 Online price 200.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2069G | Case of 4800 | ART 200G, Filtered, Sterile, Lift-off Lid Rack | 200 μL | Genomic/Wide Orifice | Sterile & PCR Ready | 459.00 Online price 873.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2079G | Case of 3200 | ART 1000G, Filtered, Sterile, Lift-off Lid Rack | 1000 μL | Genomic/Wide Orifice | Sterile & PCR Ready | 548.04 Online price 698.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2079GPK also known as 2079G | Pack of 800 | ART 1000G, Filtered, Sterile, Lift-off Lid Rack | 1000 μL | Genomic/Wide Orifice | Sterile & PCR Ready | 200.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Compatible with:
SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes
Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes