1-Phenyl-2-thiourea, 97%, Thermo Scientific Chemicals
1-Phenyl-2-thiourea, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1-Phenyl-2-thiourea, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 207250050
Price (USD)/ Each
42.50
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
42.50
Add to cart
1-Phenyl-2-thiourea, 97%, Thermo Scientific Chemicals
Catalog number207250050
Price (USD)/ Each
42.50
-
Add to cart
Chemical Identifiers
CAS103-85-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to beige
Infrared spectrumConforms
Appearance (Form)Crystalline powder
HPLC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only