Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Closure Size | Unit Size |
---|---|---|---|
2104-0001 | 30 mL | 28 mm | Case of 72 |
2104-0001PK also known as 2104-0001 | 30 mL | 28 mm | Pack of 12 |
2104-0002 | 60 mL | 28 mm | Case of 72 |
2104-0002PK also known as 2104-0002 | 60 mL | 28 mm | Pack of 12 |
2104-0004 | 125 mL | 38 mm | Case of 72 |
2104-0004PK also known as 2104-0004 | 125 mL | 38 mm | Pack of 12 |
2104-0008 | 250 mL | 43 mm | Case of 72 |
2104-0008PK also known as 2104-0008 | 250 mL | 43 mm | Pack of 12 |
2104-0016 | 500 mL | 53 mm | Case of 48 |
2104-0016PK also known as 2104-0016 | 500 mL | 53 mm | Pack of 12 |
2104-0032 | 1 L | 63 mm | Case of 24 |
2104-0032PK also known as 2104-0032 | 1 L | 63 mm | Pack of 6 |
2104-0048 | 1500 mL | 63 mm | Case of 24 |
2104-0048PK also known as 2104-0048 | 1500 mL | 63 mm | Pack of 6 |
Utilize Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality HDPE Bottles for countless field applications. These containers exhibit excellent chemical resistance to most acids, bases and alcohols and are suitable for freezer use to -100°C and are Leakproof† when used with Nalgene closures. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Includes:
Polypropylene screw closure
Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
When you're looking for sustainable products, we believe it should be easy to make informed purchasing decisions. We're working to provide more information about our products' environmental impact by stepping up to participate in the ACT Label program with a selection of popular Thermo Scientific™ Nalgene™ and Matrix™ products.
Learn more ›
Share catalog number, name or link