Gibco™

L-Glutamine

Catalog number: 21051024
Have Questions?
Gibco™

L-Glutamine

Catalog number: 21051024
Have Questions?
Catalog Number
21051024
Unit Size
100 g
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
1 kg
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
21051024100 g
-
210510401 kg
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
L-Glutamine is an amino acid required for cell culture. L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.

Using L-glutamine
L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200 mM (or similar) in distilled water. The optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.

Alternative product
We also offerGlutaMAX™ supplement as a stable alternative to L-glutamine.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cell Type
Mammalian Cells
Form
Powder
Product Type
L-Glutamine
Shelf Life
24 Months
Sterility
Non-sterile
With Additives
Glutamine
Purity or Quality Grade
USP Grade
Quantity
100 g
Shipping Condition
Room Temperature

Contents & Storage

Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text