Accessories and Kits for Orion™ 2111LL Low Level Sodium Analyzers
Catalog number: 2111EK
Have Questions?
Thermo Scientific™
Accessories and Kits for Orion™ 2111LL Low Level Sodium Analyzers
Catalog number: 2111EK
Have Questions?
Have all the auxiliary items on hand for top production. We offer an assortment of accessories and kits for the Thermo Scientific™ Orion™ 2111LL Low Level Sodium Analyzers. Accessories and kits include calibration kit and carrrying case, analyzer enclosure, service kit, maintenance kit, consumable kit, and related electrodes.
Catalog Number
2111EK
Unit Size
Each
Description
2111LL Electrode Kit - includes sodium electrode, reference electrode and 2 oz. reference electrode filling solution
Price (USD)
1,660.00
Availability
-
Full specifications
Quantity
Description
2111LL Electrode Kit - includes sodium electrode, reference electrode and 2 oz. reference electrode filling solution
Temperature (Metric) Operating
5°C to 45°C (Ambient)
Type
Electrode Kit
For Use With (Equipment)
Orion™ 2111LL Low Level Sodium Analyzers
Includes
sodium electrode (210048), reference electrode (210058) and 2 oz. reference electrode filling solution (211172)
Low Level Sodium Calibration Kit with Carrying Case
Price (USD)
1,470.00
Availability
-
Full specifications
Quantity
Accuracy
±5% or 0.01ppb – whichever is greater
Description
Low Level Sodium Calibration Kit with Carrying Case
Temperature (Metric) Operating
5°C to 45°C
Type
Calibration Kit
Flow Rate
40 mL/min.
For Use With (Equipment)
Orion™ 2111LL Low Level Sodium Analyzers
Includes
0.1mL pipette, box of pipette tips, wash bottle, 2 oz. sodium standard 1 (19.1ppm), 2 oz. sodium standard 2 (192ppm), 1 oz. sodium electrode etch solution and inlet filter
electronics faceplate (2111LLEP), air pump assembly (2111PA), regulator assembly (2111RG), 2 electrode cables with gland assemblies for sensing and reference electrodes (2100EC), power supply assembly (2100PS) and fuse kit assembly (2100FK115 and 2100FK230)
Unit Size
Each
Showing 10 of 10
Catalog Number
Specifications
Unit Size
Description
Price (USD)
Availability
Quantity
2111EK
Full specifications
Each
2111LL Electrode Kit - includes sodium electrode, reference electrode and 2 oz. reference electrode filling solution
1,660.00
-
Description
2111LL Electrode Kit - includes sodium electrode, reference electrode and 2 oz. reference electrode filling solution
Temperature (Metric) Operating
5°C to 45°C (Ambient)
Type
Electrode Kit
For Use With (Equipment)
Orion™ 2111LL Low Level Sodium Analyzers
Includes
sodium electrode (210048), reference electrode (210058) and 2 oz. reference electrode filling solution (211172)
Low Level Sodium Calibration Kit with Carrying Case
1,470.00
-
Accuracy
±5% or 0.01ppb – whichever is greater
Description
Low Level Sodium Calibration Kit with Carrying Case
Temperature (Metric) Operating
5°C to 45°C
Type
Calibration Kit
Flow Rate
40 mL/min.
For Use With (Equipment)
Orion™ 2111LL Low Level Sodium Analyzers
Includes
0.1mL pipette, box of pipette tips, wash bottle, 2 oz. sodium standard 1 (19.1ppm), 2 oz. sodium standard 2 (192ppm), 1 oz. sodium electrode etch solution and inlet filter
electronics faceplate (2111LLEP), air pump assembly (2111PA), regulator assembly (2111RG), 2 electrode cables with gland assemblies for sensing and reference electrodes (2100EC), power supply assembly (2100PS) and fuse kit assembly (2100FK115 and 2100FK230)
Unit Size
Each
Showing 10 of 10
Have all the auxiliary items on hand for top production. We offer an assortment of accessories and kits for the Thermo Scientific™ Orion™ 2111LL Low Level Sodium Analyzers. Accessories and kits include calibration kit and carrrying case, analyzer enclosure, service kit, maintenance kit, consumable kit, and related electrodes.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.