Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 2.5 in. |
Diameter (English) Inner Neck | 2.5 in. |
Diameter (Metric) Inner Neck | 64 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Weight (Metric) | 50 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 74 mm |
Product Type | Straight-sided Jar |
Height (English) | 2.9 in. |
Closure Material | Polypropylene |
Closure Size | 70 mm |
Diameter (Metric) | 64 mm |
Closure Type | Screw Cap |
Unit Size | Pack of 4 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Clear |
Diameter (English) | 1.2 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 29 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 14 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 46 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.8 in. |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Diameter (Metric) | 31 mm |
Closure Type | Screw Cap |
Unit Size | Case of 48 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Clear |
Diameter (English) | 1.2 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 29 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 14 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 46 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.8 in. |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Diameter (Metric) | 31 mm |
Closure Type | Screw Cap |
Unit Size | Pack of 4 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.4 in. |
Diameter (English) Inner Neck | 1.3 in. |
Diameter (Metric) Inner Neck | 33 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 20 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 47 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.9 in. |
Closure Material | Polypropylene |
Closure Size | 43 mm |
Diameter (Metric) | 36 mm |
Closure Type | Screw Cap |
Unit Size | Case of 48 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.4 in. |
Diameter (English) Inner Neck | 1.3 in. |
Diameter (Metric) Inner Neck | 33 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 20 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 47 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.9 in. |
Closure Material | Polypropylene |
Closure Size | 43 mm |
Diameter (Metric) | 36 mm |
Closure Type | Screw Cap |
Unit Size | Pack of 4 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.8 in. |
Diameter (English) Inner Neck | 1.7 in. |
Diameter (Metric) Inner Neck | 44 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 26 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 45 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.9 in. |
Closure Material | Polypropylene |
Closure Size | 53 mm |
Diameter (Metric) | 47 mm |
Closure Type | Screw Cap |
Unit Size | Case of 48 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.8 in. |
Diameter (English) Inner Neck | 1.7 in. |
Diameter (Metric) Inner Neck | 44 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 48 |
No. per Pack | 4 |
Weight (Metric) | 26 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 45 mm |
Product Type | Straight-sided Jar |
Height (English) | 1.9 in. |
Closure Material | Polypropylene |
Closure Size | 53 mm |
Diameter (Metric) | 47 mm |
Closure Type | Screw Cap |
Unit Size | Pack of 4 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 2.5 in. |
Diameter (English) Inner Neck | 2.5 in. |
Diameter (Metric) Inner Neck | 64 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Weight (Metric) | 50 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 74 mm |
Product Type | Straight-sided Jar |
Height (English) | 2.9 in. |
Closure Material | Polypropylene |
Closure Size | 70 mm |
Diameter (Metric) | 64 mm |
Closure Type | Screw Cap |
Unit Size | Case of 24 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.6 in. |
Diameter (English) Inner Neck | 2.5 in. |
Diameter (Metric) Inner Neck | 64 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Weight (Metric) | 65 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 118 mm |
Product Type | Straight-sided Jar |
Height (English) | 4.7 in. |
Closure Material | Polypropylene |
Closure Size | 70 mm |
Diameter (Metric) | 65 mm |
Closure Type | Screw Cap |
Unit Size | Case of 24 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.6 in. |
Diameter (English) Inner Neck | 2.5 in. |
Diameter (Metric) Inner Neck | 64 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Weight (Metric) | 65 g |
Clarity | Clear |
Mouth | Wide |
Shape | Round |
Height (Metric) | 118 mm |
Product Type | Straight-sided Jar |
Height (English) | 4.7 in. |
Closure Material | Polypropylene |
Closure Size | 70 mm |
Diameter (Metric) | 65 mm |
Closure Type | Screw Cap |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2116-0125PK also known as 2116-0125 | Pack of 4 | 125 mL | 58.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0015 | Case of 48 | 15 mL | 177.80 Online price 254.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0015PK also known as 2116-0015 | Pack of 4 | 15 mL | 25.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0030 | Case of 48 | 30 mL | 303.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0030PK also known as 2116-0030 | Pack of 4 | 30 mL | 30.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0060 | Case of 48 | 60 mL | 349.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0060PK also known as 2116-0060 | Pack of 4 | 60 mL | 34.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0125 | Case of 24 | 125 mL | 252.40 Online price 299.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0250 | Case of 24 | 250 mL | 240.80 Online price 344.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2116-0250PK also known as 2116-0250 | Pack of 4 | 250 mL | 67.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|