Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | With carrying handle and vented secure lid |
Type | Benchtop LN2 Container |
Capacity (Metric) | 1 L |
Exterior Finish | Stainless Steel |
Style | Benchtop |
Height (Metric) Exterior | 225 mm |
Diameter (Metric) | 116 mm |
Diameter (Metric) Inside Neck | 85 mm |
Shipping Weight (English) | 6 lb. |
Shipping Weight (Metric) | 2.7 kg |
Unit Size | Each |
Description | With carrying handle and vented secure lid |
Type | Benchtop LN2 Container |
Capacity (Metric) | 2 L |
Exterior Finish | Stainless Steel |
Style | Benchtop |
Height (Metric) Exterior | 265 mm |
Diameter (Metric) | 142 mm |
Diameter (Metric) Inside Neck | 106 mm |
Shipping Weight (English) | 8 lb. |
Shipping Weight (Metric) | 3.6 kg |
Unit Size | Each |
Description | With carrying handle and vented secure lid |
Type | Benchtop LN2 Container |
Capacity (Metric) | 4.5 L |
Exterior Finish | Stainless Steel |
Style | Benchtop |
Height (Metric) Exterior | 345 mm |
Diameter (Metric) | 182 mm |
Diameter (Metric) Inside Neck | 150 mm |
Shipping Weight (Metric) | 4.5 kg |
Unit Size | Each |
Description | Without lid and handle |
Type | Benchtop LN2 Container |
Capacity (Metric) | 1 L |
Exterior Finish | Stainless Steel |
Style | Benchtop |
Height (Metric) Exterior | 120 mm |
Diameter (Metric) | 160 mm |
Diameter (Metric) Inside Neck | 130 mm |
Shipping Weight (English) | 8 lb. |
Shipping Weight (Metric) | 3.6 kg |
Unit Size | Each |
Description | Without lid and handle |
Capacity (Metric) | 1.9 L |
Exterior Finish | Stainless Steel |
Style | Benchtop |
Height (Metric) Exterior | 135 mm |
Diameter (Metric) | 186 mm |
Diameter (Metric) Inside Neck | 155 mm |
Shipping Weight (Metric) | 4.5 kg |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Diameter (Metric) | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2122 | Each | 1 L | 116 mm | With carrying handle and vented secure lid | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2123 | Each | 2 L | 142 mm | With carrying handle and vented secure lid | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2124 | Each | 4.5 L | 182 mm | With carrying handle and vented secure lid | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2129 | Each | 1 L | 160 mm | Without lid and handle | 659.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2130TS1 also known as 2130 | - | 1.9 L | 186 mm | Without lid and handle | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Shallow Wide Mouth: