Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | ART 10 REACH, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Extended Length |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 10 REACH, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Extended Length, Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 10 REACH, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Extended Length, Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 10 REACH, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 10 REACH |
Length (English) | 1.71 in. |
Length (Metric) | 4.33cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Extended Length |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 20E, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 20E |
Length (English) | 1.8 in. |
Length (Metric) | 4.57cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 4800 |
Description | ART 20E, Filtered, Sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 20E |
Length (English) | 1.8 in. |
Length (Metric) | 4.57cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Micro Point, Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART 1000L, Filtered, Sterile, Refill |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000L |
Length (English) | 3.5 in. |
Length (Metric) | 8.89cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3072 |
Description | ART 1000L, Filtered, Sterile, Refill |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000L |
Length (English) | 3.5 in. |
Length (Metric) | 8.89cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Low Retention |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 768 |
Description | ART 1000L, Filtered, Sterile, Refill |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000L |
Length (English) | 3.5 in. |
Length (Metric) | 8.89cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Low Retention, Extended Length |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3072 |
Description | ART 1000L, Filtered, Sterile, Refill |
Volume (Metric) | 1000 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART 1000L |
Length (English) | 3.5 in. |
Length (Metric) | 8.89cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Tip Style | Low Retention, Extended Length |
Green Features | Fewer resources used and less waste |
For Use With (Equipment) | Universal Fit Pipettor |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 768 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2140-RIPK also known as 2140-RI | Pack of 960 | ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 81.60 Online price 178.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05-RI | Case of 4800 | ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 600.60 Online price 858.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-05-RIPK | Pack of 960 | ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 196.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2140-RI | Case of 4800 | ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 408.00 Online price 777.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2149E-05-RI | Case of 4800 | ART 20E, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 465.00 Online price 883.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2149E-05-RIPK also known as 2149E-05-RI | Pack of 960 | ART 20E, Filtered, Sterile, Refill | 10 μL | Micro Point | Sterile & PCR Ready | 93.00 Online price 201.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2179-05-RI | Case of 3072 | ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention | Sterile & PCR Ready | 674.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2179-05-RIPK also known as 2179-05-RI | Pack of 768 | ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention | Sterile & PCR Ready | 193.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2179-RI | Case of 3072 | ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention | Sterile & PCR Ready | 618.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2179-RIPK also known as 2179-RI | Pack of 768 | ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention | Sterile & PCR Ready | 176.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features
Recommended for: