(α,α,α-Trifluoro-p-tolyl)acetic acid, 98%, Thermo Scientific Chemicals
(α,α,α-Trifluoro-p-tolyl)acetic acid, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

(α,α,α-Trifluoro-p-tolyl)acetic acid, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
Packaging:
Glass bottle
Catalog number 214370050
Price (USD)/ Each
125.00
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
125.00
Add to cart
(α,α,α-Trifluoro-p-tolyl)acetic acid, 98%, Thermo Scientific Chemicals
Catalog number214370050
Price (USD)/ Each
125.00
-
Add to cart
Chemical Identifiers
CAS32857-62-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Crystalline powder or crystals
Infrared spectrumConforms
Appearance (Color)White to light yellow
Melting point81°C to 85°C
Titration with NaOH>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only