1-Bromohexadecane, 97%, Thermo Scientific Chemicals
1-Bromohexadecane, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1-Bromohexadecane, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 L
250 mL
1 L
Packaging:
Glass bottle
Catalog number 215430025
Price (USD)/ Each
346.00
-
Add to cart
Quantity:
2.5 L
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
346.00
Add to cart
1-Bromohexadecane, 97%, Thermo Scientific Chemicals
Catalog number215430025
Price (USD)/ Each
346.00
-
Add to cart
Chemical Identifiers
CAS112-82-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid or solid
Appearance (Color)Clear colorless to yellow to amber to brown
Infrared spectrumConforms
Refractive index1.4600 to 1.4640 (20°C, 589 nm)
GC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only