Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Gel Loading Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications.
Description | ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART Gel 20P |
Length (English) | 2.79 in. |
Length (Metric) | 7.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Gel Loading |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART Gel 100, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 100 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART Gel 100 |
Length (English) | 2.79 in. |
Length (Metric) | 7.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Gel Loading |
For Use With (Equipment) | Gilson™ Pipetman™, Thermo Scientific™ Finnpipette™ Focus |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | ART Gel 100, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 100 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART Gel 100 |
Length (English) | 2.79 in. |
Length (Metric) | 7.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Gel Loading |
For Use With (Equipment) | Gilson™ Pipetman™, Thermo Scientific™ Finnpipette™ Focus |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Description | ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART Gel 20P |
Length (English) | 2.79 in. |
Length (Metric) | 7.09cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Lift-off Lid Rack |
Tip Style | Gel Loading |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2155PPK | Pack of 960 | ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack | 20 μL | Gel Loading | Sterile & PCR Ready | 251.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2155 | Case of 3840 | ART Gel 100, Filtered, Sterile, Lift-off Lid Rack | 100 μL | Gel Loading | Sterile & PCR Ready | 656.18 Online price 872.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2155PK also known as 2155 | Pack of 960 | ART Gel 100, Filtered, Sterile, Lift-off Lid Rack | 100 μL | Gel Loading | Sterile & PCR Ready | 248.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2155P | Case of 3840 | ART Gel 20P, Filtered, Sterile, Lift-off Lid Rack | 20 μL | Gel Loading | Sterile & PCR Ready | 876.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Compatible with:
SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes
Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes