Allyl methacrylate, 98%, stabilized, Thermo Scientific Chemicals
Allyl methacrylate, 98%, stabilized, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Allyl methacrylate, 98%, stabilized, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 L
500 mL
Packaging:
Glass bottle
Catalog number 215870025
Price (USD)/ Each
390.00
-
Add to cart
Quantity:
2.5 L
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
390.00
Add to cart
Allyl methacrylate, 98%, stabilized, Thermo Scientific Chemicals
Catalog number215870025
Price (USD)/ Each
390.00
-
Add to cart
Chemical Identifiers
CAS96-05-9
SpecificationsSpecification SheetSpecification Sheet
Water=<0.1 %
Stabilizer50 to 185 ppm MEHQ
Appearance (Form)Clear liquid
Infrared spectrumConforms
Color scale=<30 APHA
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only