1-Triacontanol, 96%, Thermo Scientific Chemicals
1-Triacontanol, 96%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1-Triacontanol, 96%, Thermo Scientific Chemicals

 
Have Questions?
Quantity:
100 mg
Packaging:
Glass bottle
Catalog number 218131000
Price (USD)/ Each
136.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
160.00 
Save 23.35 (15%)
-
Add to cart
Quantity:
100 mg
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
136.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
160.00 
Save 23.35 (15%)
Add to cart
1-Triacontanol, 96%, Thermo Scientific Chemicals
Catalog number218131000
Price (USD)/ Each
136.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
160.00 
Save 23.35 (15%)
-
Add to cart
Chemical Identifiers
CAS593-50-0
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Melting point84°C to 89°C
Appearance (Form)Powder or flakes
NMR>=95 %
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only