Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 L
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
View all
63 mm
Catalog number 2189-0032
Price (USD)/ Case of 24
132.30
Online exclusive
189.00 
Save 56.70 (30%)
-
Add to cart
Capacity (Metric):
1 L
Closure Size:
63 mm
Price (USD)/ Case of 24
132.30
Online exclusive
189.00 
Save 56.70 (30%)
Add to cart
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Catalog number2189-0032
Price (USD)/ Case of 24
132.30
Online exclusive
189.00 
Save 56.70 (30%)
-
Add to cart

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These bottles are a lighter-weight and more flexible version of Nalgene Lab Quality Bottles and are leakproof† when used with Nalgene closures. Made from high-quality laboratory-grade plastic materials for reliably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
  • Leakproof† when used with Nalgene closures
  • Bottle and carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Recycling Information:Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionTranslucent Wide-Mouth Economy Bottle
Diameter (Metric) Inner Neck53 mm
MaterialHDPE
No. per Case24
No. per Pack24
SterilityNon-sterile
Closure ColorNatural, translucent
Neck Finish63 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
AutoclavableNot Autoclavable
MouthWide
ShapeRound
ACT LabelYes
Height (Metric)199 mm
Product TypeWide Mouth Economy Bottle
Height (English)2.48 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 24