Thermo Scientific™

Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure

Catalog number: 2197-0032PK
Have Questions?
Thermo Scientific™

Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure

Catalog number: 2197-0032PK
Have Questions?

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation. Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure are fluorinated inside and out. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables. Provides a cost-effective alternative to costly fluoropolymer containers. Wide-mouth allows easy access and is leakproof.† when used with Nalgene closures

 
Catalog Number
2197-0032PK
also known as 2197-0032
Unit Size
Pack of 6
Capacity (Metric)
1 L
dimClosureSize
Diameter (Metric) Inner Neck
53 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialFluorinated HDPE
No. per Case24
No. per Pack6
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.6 in.
Height (English)7.84 in.
Closure MaterialFluorinated Polypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 6
Catalog Number
Unit Size
Case of 72
Capacity (Metric)
125 mL
dimClosureSize
Diameter (Metric) Inner Neck
28 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck28 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)99 mm
Product TypeWide Mouth Bottle
Width (English)1.98 in.
Height (English)3.91 in.
Closure MaterialFluorinated Polypropylene
Closure Size38 mm
Diameter (Metric)50 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 72
Catalog Number
2197-0004PK
also known as 2197-0004
Unit Size
Pack of 12
Capacity (Metric)
125 mL
dimClosureSize
Diameter (Metric) Inner Neck
28 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck28 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)99 mm
Product TypeWide Mouth Bottle
Width (English)1.98 in.
Height (English)3.91 in.
Closure MaterialFluorinated Polypropylene
Closure Size38 mm
Diameter (Metric)50 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
Catalog Number
Unit Size
Case of 72
Capacity (Metric)
250 mL
dimClosureSize
Diameter (Metric) Inner Neck
33 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)250 mL
Capacity (English)8 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)131 mm
Product TypeWide Mouth Bottle
Width (English)2.4 in.
Height (English)5.16 in.
Closure MaterialFluorinated Polypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 72
Catalog Number
2197-0008PK
also known as 2197-0008
Unit Size
Pack of 12
Capacity (Metric)
250 mL
dimClosureSize
Diameter (Metric) Inner Neck
33 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)250 mL
Capacity (English)8 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)131 mm
Product TypeWide Mouth Bottle
Width (English)2.4 in.
Height (English)5.16 in.
Closure MaterialFluorinated Polypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
Catalog Number
Unit Size
Case of 48
Capacity (Metric)
500 mL
dimClosureSize
Diameter (Metric) Inner Neck
44 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck44 mm
MaterialFluorinated HDPE
No. per Case48
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypeWide Mouth Bottle
Width (English)2.86 in.
Height (English)6.62 in.
Closure MaterialFluorinated Polypropylene
Closure Size53 mm
Diameter (Metric)73 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 48
Catalog Number
2197-0016PK
also known as 2197-0016
Unit Size
Pack of 12
Capacity (Metric)
500 mL
dimClosureSize
Diameter (Metric) Inner Neck
44 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck44 mm
MaterialFluorinated HDPE
No. per Case48
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypeWide Mouth Bottle
Width (English)2.86 in.
Height (English)6.62 in.
Closure MaterialFluorinated Polypropylene
Closure Size53 mm
Diameter (Metric)73 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
Catalog Number
Unit Size
Case of 24
Capacity (Metric)
1 L
dimClosureSize
Diameter (Metric) Inner Neck
53 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialFluorinated HDPE
No. per Case24
No. per Pack6
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.6 in.
Height (English)7.84 in.
Closure MaterialFluorinated Polypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 24
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeCapacity (Metric)dimClosureSizeDiameter (Metric) Inner NeckPrice (USD)AvailabilityQuantity
2197-0032PK
also known as 2197-0032
Full specifications
Pack of 61 L53 mm
-
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialFluorinated HDPE
No. per Case24
No. per Pack6
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.6 in.
Height (English)7.84 in.
Closure MaterialFluorinated Polypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 6
2197-0004Full specifications
Case of 72125 mL28 mm
-
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck28 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)99 mm
Product TypeWide Mouth Bottle
Width (English)1.98 in.
Height (English)3.91 in.
Closure MaterialFluorinated Polypropylene
Closure Size38 mm
Diameter (Metric)50 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 72
2197-0004PK
also known as 2197-0004
Full specifications
Pack of 12125 mL28 mm
-
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck28 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)99 mm
Product TypeWide Mouth Bottle
Width (English)1.98 in.
Height (English)3.91 in.
Closure MaterialFluorinated Polypropylene
Closure Size38 mm
Diameter (Metric)50 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
2197-0008Full specifications
Case of 72250 mL33 mm
-
Capacity (Metric)250 mL
Capacity (English)8 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)131 mm
Product TypeWide Mouth Bottle
Width (English)2.4 in.
Height (English)5.16 in.
Closure MaterialFluorinated Polypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 72
2197-0008PK
also known as 2197-0008
Full specifications
Pack of 12250 mL33 mm
-
Capacity (Metric)250 mL
Capacity (English)8 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialFluorinated HDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)131 mm
Product TypeWide Mouth Bottle
Width (English)2.4 in.
Height (English)5.16 in.
Closure MaterialFluorinated Polypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
2197-0016Full specifications
Case of 48500 mL44 mm
-
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck44 mm
MaterialFluorinated HDPE
No. per Case48
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypeWide Mouth Bottle
Width (English)2.86 in.
Height (English)6.62 in.
Closure MaterialFluorinated Polypropylene
Closure Size53 mm
Diameter (Metric)73 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 48
2197-0016PK
also known as 2197-0016
Full specifications
Pack of 12500 mL44 mm
-
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck44 mm
MaterialFluorinated HDPE
No. per Case48
No. per Pack12
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypeWide Mouth Bottle
Width (English)2.86 in.
Height (English)6.62 in.
Closure MaterialFluorinated Polypropylene
Closure Size53 mm
Diameter (Metric)73 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizePack of 12
2197-0032Full specifications
Case of 241 L53 mm
-
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialFluorinated HDPE
No. per Case24
No. per Pack6
SterilityNon-sterile
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.6 in.
Height (English)7.84 in.
Closure MaterialFluorinated Polypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 24
Showing 8 of 8
  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof† when used with Nalgene closures
  • Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.
Includes:
  • Fluorinated polypropylene screw closures
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text