Thermo Scientific™

HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Catalog number: 22103-104630
Have Questions?
Thermo Scientific™

HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Catalog number: 22103-104630
Have Questions?
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
 
Catalog Number
22103-104630
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)100 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
125 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)125 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)50 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4 mm
Length (Metric)
125 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)125 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
Particle Size Distribution5 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)150 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
3 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 28Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)
22103-104630Full specifications
Each3 μm4.6 mm100 mmRequest A Quote
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)100 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-052130Full specifications
Each3 μm2.1 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-124630Full specifications
Each3 μm4.6 mm125 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)125 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-054630Full specifications
Each3 μm4.6 mm50 mmRequest A Quote
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)50 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-154030Full specifications
Each3 μm4 mm150 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-102130Full specifications
Each3 μm2.1 mm100 mmRequest A Quote
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-254630Full specifications
Each3 μm4.6 mm250 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22105-124030Full specifications
Each5 μm4 mm125 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)125 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
Particle Size Distribution5 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22103-152130Full specifications
Each3 μm2.1 mm150 mmRequest A Quote
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)150 mm
Particle Size3 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
USP TypeL1
Stationary PhaseC18
Packing MaterialSilica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
22105-253030Full specifications
Each5 μm3 mm250 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH1 to 9
Pore Size190 Å
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load13%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 28Show more
  • Highly characterized, tested and validated C18 columns
  • Ordering Information:

    Other column dimensions are also available. Please call Customer Service for more information.

    Figures

    Documents & Downloads

    Certificates

      Frequently asked questions (FAQs)

      Citations & References

      Search citations by name, author, journal title or abstract text