Dionex™ AutoTrace™ 280 PFAS
Dionex™ AutoTrace™ 280 PFAS
Thermo Scientific™

Dionex™ AutoTrace™ 280 PFAS

Get an efficient and automated lab with solid phase extraction (SPE) for PFAS sample preparation with Thermo Scientific™ Dionex™ AutoTrace™ 280 PFAS.
Have Questions?
Catalog number 22136-60101
Price (USD)/ Each
-
Request A Quote
Type:
AutoTrace 280 PFAS System
For Use With (Equipment):
Cartridges with 6 mL Plungers Designed for PFAS Extractions
Get automated solid phase extraction (SPE) for PFAS sample preparation with Thermo Scientific™ Dionex™ AutoTrace™ 280 PFAS and reduce your risk of background contamination using an instrument with non-fluoropolymer-based tubing, valves, and filters. Dionex AutoTrace 280 PFAS removes potential interferences from the analysis, while improving extraction recovery and reproducibility with precise flow-rate control. Throughput is increased by processing six samples at a time with minimal user interaction. AutoTrace 280 PFAS ensures compliance with regulated methods such as U.S. EPA 537, 537.1 and 533.
Dionex AutoTrace 280 PFAS improves your lab and PFAS water sample extractions:
 
  • Be more efficient by automating SPE for PFAS sample preparation – Tackle other tasks while your PFAS samples are extracted 
  • Reduce your risk of background contamination using an instrument with non-fluoropolymer-based tubing, valves, and filters
  • Improves extraction recovery and reproducibility with precise flow rate control, eliminating the issues with a vacuum driven device 
  • Further reduce contamination risk by eliminating multiple manual touch points in the process
  • Save time and labor cost ensuring high reproducibility and productivity for PFAS sample preparation
  • Greater confidence in results and lower the occurrence of rerunning samples or resampling through the precision of automation   
  • Increase throughput by processing six samples at a time with minimal user interaction
  • Anyone can easily run SPE without the need to learn new software
  • Ensures compliance with regulated methods such as U.S. EPA 537, 537.1 and 533
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionDionex AutoTrace 280 PFAS
For Use With (Application)U.S. EPA method 537.1
Frequency47 to 63 Hz
PressureOutput: 0 to 30 psi (0 to 1.4 bars), Input: 100 psi (6.9 bars) maximum
Dimensions (D x W x H)Instrument: 57 x 63.5 x 69 cm
For Use With (Equipment)Cartridges with 6 mL Plungers Designed for PFAS Extractions
TypeAutoTrace 280 PFAS System
Voltage100/240 V ±10%
Unit SizeEach