2,3-Pentanedione, 97%, Thermo Scientific Chemicals
2,3-Pentanedione, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2,3-Pentanedione, 97%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 mL
25 mL
500 mL
Packaging:
Glass bottle
Catalog number 221471000
Price (USD)/ Each
-
Quantity:
100 mL
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS600-14-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Infrared spectrumConforms
GC>=96.0 %
Appearance (Color)Clear yellow
Refractive index1.4020 to 1.4060 (20°C, 589 nm)
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only