Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Meet your routine ion analysis demands using the easy-to-use and reliable Thermo Scientific™ Dionex™ Integrion™ HPIC™ system. This system performs versatile and efficient analyses through comprehensive application solutions and interactive wellness features. The Dionex Integrion system's flexible detector configurations meet your analysis needs for today and tomorrow. Its high-pressure capabilities enable faster analysis without compromising data quality. Use the system's automated eluent generation (EG) to eliminate error-prone manual eluent preparation and achieve better method reproducibility.
Max. Pressure | Pump: 41 MPa (6000 psi); Eluent Generator: 35 MPa (5000 psi); CD Flow Cell: 10 MPa (1500 psi); ED Cell: 0.7 MPa (100 psi) |
Type | RFIC System with Thermostatted Detector Compartment |
Detector Type | CD, ED |
Flow Rate | 0.000 to 10.000 mL/min. (Pump), 0.1 to 3 mL/min. (Eluent Generator) |
Pressure Range | 0 to 41 MPa |
Description | Dionex Integrion RFIC System with Thermostatted Detector Compartment |
Unit Size | Each |
Max. Pressure | Pump: 41 MPa (6000 psi); Eluent Generator: 35 MPa (5000 psi); CD Flow Cell: 10 MPa (1500 psi); ED Cell: 0.7 MPa (100 psi) |
Type | RFIC System, Non-Wireless |
Detector Type | CD, ED |
Flow Rate | 0.000 to 10.000 mL/min. (Pump), 0.1 to 3 mL/min. (Eluent Generator) |
Pressure Range | 0 to 41 MPa |
Description | Dionex Integrion RFIC System, Non-Wireless |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
22153-60305 | Each | Dionex Integrion RFIC System with Thermostatted Detector Compartment | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22153-60306 | Each | Dionex Integrion RFIC System, Non-Wireless | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|