Dionex™ ICS-6000 SP Single Pumps
Dionex™ ICS-6000 SP Single Pumps
Actual product may vary
Thermo Scientific™

Dionex™ ICS-6000 SP Single Pumps

Choose from these single pumps for capillary, microbore, standard bore, or semipreparative ion chromatography on the Dionex ICS-6000 HPIC system.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
22181-60001Dionex ICS-6000 SP Single Pump: Analytical - Gradient with Degas
22181-60003Dionex ICS-6000 SP Single Pump: Analytical - Isocratic with Degas
Catalog number 22181-60001
Price (USD)
-
Request A Quote
Description:
Dionex ICS-6000 SP Single Pump: Analytical - Gradient with Degas

Choose from several versions of Thermo Scientific™ Dionex™ ICS-6000 SP Single Pumps for your Thermo Scientific™ Dionex™ ICS-6000 HPIC™ system. Dionex ICS-6000 SP Single Pumps are configured with either capillary or analytical pump heads and support capillary, microbore, standard bore, or semipreparative ion chromatography (IC) applications. These SP pumps operate continuously at up to 5000 psi and feature a variable-speed, serial-piston design that delivers consistent flow rates and quite detector baselines.

Easily upgrade from SP to DP Pumps

Dionex SP Single Pumps are upgradeable to a dual pump yielding either a dual capillary, dual analytical or hybrid (capillary and analytical) pump to meet your application needs. Analytical pumps offer the option of mechanical gradients (proportioning valve) yielding linear, concave and convex gradients.

  • Inert, PEEK pump heads, mixing chamber and flow paths
  • Integrated piston seal wash
  • Easy access to all fluidics
  • Built-in vacuum degas
  • User selectable upper and lower pressure limits for pump shutdown
Specifications
DescriptionDionex ICS-6000 SP Single Pump: Analytical - Gradient with Degas
Electrical Requirements90 to 265 V AC, 47 to 63 Hz
For Use With (Equipment)Dionex ICS-6000 HPIC System
Gradient Proportioning Accuracy±0.5% (at 2 mL/min (Analytical only))
Min. Flow Rate0.000 mL/min.
Overall Depth (English)19 in.
Overall Depth (Metric)48 cm
Overall Height (English)14 in.
Overall Height (Metric)36 cm
Overall Width (English)8.25 in.
Overall Width (Metric)21 cm
Pressure Ripple< 1%
Weight (English)45 lb.
Weight (Metric)20.4 kg
Flow Accuracy<0.1%
Flow Precision<0.1%
Max. Flow Rate10 mL/min.
Pressure Range0 to 41 MPa
TypeAnalytical Gradient Single Pump
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link