Propylamine hydrochloride, 98%, Thermo Scientific Chemicals
Propylamine hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Propylamine hydrochloride, 98%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
Packaging:
Glass bottle
Catalog number 221891000
Price (USD)/ Each
-
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS556-53-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light yellow to light beige
Appearance (Form)Powder or crystals
Infrared spectrumConforms
Melting point160°C to 166°C
Titration with HClO4>=97.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only