Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Temperature Module |
Description | Peltier temperature module TM-PE-C for cylinders for HAAKE MARS and HAAKE MARS iQ Rheometers |
Unit Size | Each |
Type | Temperature Module |
Description | Peltier temperature module TM-PE-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers |
Unit Size | Each |
Type | Temperature Module |
Description | Electrical temperature module TM-EL-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers |
Unit Size | Each |
Type | Temperature Module |
Description | Electrical temperature module TM-EL-C for cylinders for HAAKE MARS and HAAKE MARS iQ Rheometers |
Unit Size | Each |
Type | Temperature Module |
Description | Liquid temperature controlled module TM-LI-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers |
Unit Size | Each |
Type | Temperature Module |
Description | Electrical temperature module TM-EL-H for HAAKE MARS Rheometers |
Required Accessories | Holder for guide bar accessory 222-1902 |
Temperature Range (Metric) | -40°C to +400°C |
Unit Size | Each |
Type | Temperature Module |
Description | Liquid temperature module TM-LI-C48 for HAAKE MARS and HAAKE MARS iQ Rheometers |
Temperature Range (Metric) | -20°C to 180°C |
Unit Size | Each |
Type | Guide Bar Holder |
Description | Holder guide bar for HAAKE MARS Rheometers |
For Use With (Equipment) | HAAKE MARS Rheometers for use with active hood (222-2172) and passive hood (222-2181) |
Unit Size | Each |
Type | Temperature Module |
Description | Peltier temperature module TM-PE-P for cones and plates for HAAKE RheoStress series |
Unit Size | Each |
Type | Temperature Module |
Description | Electrical temperature module TM-EL-P for cones and plates for HAAKE RheoStress series |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-1955 | Each | Peltier temperature module TM-PE-C for cylinders for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1861 | Each | Peltier temperature module TM-PE-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1860 | Each | Electrical temperature module TM-EL-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1857 | Each | Electrical temperature module TM-EL-C for cylinders for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1909 | Each | Liquid temperature controlled module TM-LI-P for cones and plates for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2172 | Each | Electrical temperature module TM-EL-H for HAAKE MARS Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-2255 | Each | Liquid temperature module TM-LI-C48 for HAAKE MARS and HAAKE MARS iQ Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1902 | Each | Holder guide bar for HAAKE MARS Rheometers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1958 | Each | Peltier temperature module TM-PE-P for cones and plates for HAAKE RheoStress series | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-1959 | Each | Electrical temperature module TM-EL-P for cones and plates for HAAKE RheoStress series | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Benefits of the temperature modules at a glance:
Peltier Plate
Electrical Plate
Liquid Plate
Peltier Cylinder
Electrical Cylinder
Liquid Cylinder
†Depending on the cooling medium and circulator