Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 20° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate |
For Use With (Equipment) | Thermo Scientific Evolution One/One Plus and Evolution Pro Spectrophotometers |
Sample Size | 4 x 7 mm |
Unit Size | Each |
Description | 8º Specular Reflectance Accessory, Kinematic base-mounted “near-normal” specular reflectance accessory |
Diameter (Metric) | 8 mm |
For Use With (Equipment) | Thermo Scientific Evolution Pro Spectrophotometer |
Unit Size | Each |
Description | 15° Specular Reflectance Accessory Requires: Sample Slide Holder/Baseplate |
For Use With (Equipment) | Thermo Scientific Evolution One/One Plus and Evolution Pro Spectrophotometers |
Sample Size | 4 x 7 mm |
Unit Size | Each |
Description | 30° Specular Reflectance Accessory Requires: Sample Slide Holder/Baseplate |
For Use With (Equipment) | Thermo Scientific Evolution One/One Plus and Evolution Pro Spectrophotometers |
Sample Size | 4 x 7 mm |
Unit Size | Each |
Description | 45° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate |
For Use With (Equipment) | Thermo Scientific Evolution One/One Plus and Evolution Pro Spectrophotometers |
Sample Size | 4 x 13 mm |
Unit Size | Each |
Description | 60° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate |
For Use With (Equipment) | Thermo Scientific Evolution One/One Plus and Evolution Pro Spectrophotometers |
Sample Size | 4 x 13 mm |
Unit Size | Each |
Description | UV-Vis VeeMAX™ Variable Angle Specular Reflectance Accessory Mounted on a kinematic baseplate, select any angle between 30 and 80 degrees. |
For Use With (Equipment) | Thermo Scientific Evolution Pro Spectrophotometer |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-233600 | Each | 20° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-244800 | Each | 8º Specular Reflectance Accessory, Kinematic base-mounted “near-normal” specular reflectance accessory | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-233500 | Each | 15° Specular Reflectance Accessory Requires: Sample Slide Holder/Baseplate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-219500 | Each | 30° Specular Reflectance Accessory Requires: Sample Slide Holder/Baseplate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-219600 | Each | 45° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-233700 | Each | 60° Specular Reflectance AccessoryRequires: Sample Slide Holder/Baseplate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-239600 | Each | UV-Vis VeeMAX™ Variable Angle Specular Reflectance Accessory Mounted on a kinematic baseplate, select any angle between 30 and 80 degrees. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
This suite of accessories is useful for measuring film thickness and reflectance properties from coatings on metallic, glass and silicon substrates. The accessory includes an alignment mirror that can also be used for baseline measurements.
Convenient Horizontal Sample Mounting
Use 15-60 degree accessories together with a polarizer or filter
Use for QA/QC Testing