Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | TPS 1500W Sealed Peltier Recirculator |
Type | Sealed Peltier Recirculator System |
For Use With (Application) | Control temperature with a water thermostatted cell holder. |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Temperature Precision | ± 0.05 °C |
Temperature Range (Metric) | 20°C to 60 °C |
Volume (Metric) | 150 mL |
Unit Size | Each |
Description | Peltier Thermostatted Single Cell Holder USA Power Cable |
Type | Thermostatted Peltier Single Cell Holder |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | 10 mm pathlength square cells |
Temperature Precision | ± 0.10 °C |
Thermostatting | Air-cooled Peltier |
Unit Size | Each |
Description | Peltier Thermostatted Single Cell Holder EU Power Cable |
Type | Thermostatted Peltier Single Cell Holder |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | 10 mm pathlength square cells |
Temperature Precision | ± 0.10 °C |
Thermostatting | Air-cooled Peltier |
Unit Size | Each |
Description | Peltier Thermostatted Single Cell Holder UK Power Cable |
Type | Thermostatted Peltier Single Cell Holder |
For Use With (Equipment) | GENESYS 140/150/180, BioMate 160 Spectrophotometers |
Holds | 10 mm pathlength square cells |
Temperature Precision | ± 0.10 °C |
Thermostatting | Air-cooled Peltier |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-238800 | Each | TPS 1500W Sealed Peltier Recirculator | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-306600 | Each | Peltier Thermostatted Single Cell Holder USA Power Cable | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-306700 | Each | Peltier Thermostatted Single Cell Holder EU Power Cable | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-306800 | Each | Peltier Thermostatted Single Cell Holder UK Power Cable | GENESYS 140/150/180, BioMate 160 Spectrophotometers | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|