Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Angle | 42° |
Crystal Type | Diamond with ZnSe lens |
For Use With (Equipment) | Nicolet iS10 and Nicolet iS50 |
Spectral Range | 4200 to 650 cm1 |
Type | Single-bounce ATR |
Description | The Smart iTR is an ultra-high-performance, single-bounce ATR providing exceptional sensitivity and IR throughput. |
For Use With (Application) | Most solids, Liquids, Acidic or alkaline materials, Fibers, Hard or oddly shaped samples, Abrasive, caustic or corrosive materials, Large or small samples, Paint chips |
Includes | Diamond Plate and Pressure Tower |
pH Range | 1 to 14 |
Pressure Device | 10,000 psi |
Sampling Area | 1.5 mm dia. |
Unit Size | Each |
Angle | 42° |
Crystal Type | ZnSe |
For Use With (Equipment) | Nicolet iS10 and Nicolet iS50 |
Spectral Range | 20,000 to 650 cm1 |
Type | Single-bounce ATR |
Description | The Smart iTR is an ultra-high-performance, single-bounce ATR providing exceptional sensitivity and IR throughput. |
For Use With (Application) | Solids, Liquids and Fibers |
Includes | ZnSe Plate and Pressure Tower |
pH Range | 5 to 9 |
Pressure Device | 10,000 psi |
Sampling Area | 1.5 mm dia. |
Unit Size | Each |
Angle | 42° |
Crystal Type | Diamond with ZnSe lens, Ge |
For Use With (Equipment) | Nicolet iS10 and Nicolet iS50 |
Spectral Range | Ge: 5500 to 700 cm1, Diamond: 4200 to 650 cm1 |
Type | Single-bounce ATR |
Description | The Smart iTR is an ultra-high-performance, single-bounce ATR providing exceptional sensitivity and IR throughput. |
For Use With (Application) | Solids, Liquids and Fibers; Ge provides a much shallower depth of penetration, making it ideal for highly absorbing or scattering samples such as carbon-black containing rubbers |
Includes | Diamond Plate, Ge Plate, and Pressure Tower |
pH Range | 1 to 14 for Ge; 1 to 12 for Diamond |
Pressure Device | 10,000 psi |
Sampling Area | 1.5 mm dia. |
Unit Size | Each |
Angle | 42° |
Crystal Type | ZnSe, Ge |
For Use With (Equipment) | Nicolet iS10 and Nicolet iS50 |
Spectral Range | Ge: 5500 to700 cm1, ZnSe: 20,000 to 650 cm1 |
Type | Single-bounce ATR |
Description | The Smart iTR is an ultra-high-performance, single-bounce ATR providing exceptional sensitivity and IR throughput. |
For Use With (Application) | Solids, Liquids and Fibers; Ge provides a much shallower depth of penetration, making it ideal for highly absorbing or scattering samples such as carbon-black containing rubbers |
Includes | ZnSe Plate, Ge Plate, and Pressure Tower |
pH Range | 1 to 14 for Ge; 5 to 9 for ZnSe |
Pressure Device | 10,000 psi |
Sampling Area | 1.5 mm dia. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Crystal Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-247000 | Each | Diamond with ZnSe lens | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-247100 | Each | ZnSe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-247200 | Each | Diamond with ZnSe lens, Ge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222-247300 | Each | ZnSe, Ge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Diamond ATR Crystal
Features
Specifications
ZnSe ATR Crystal Features
Specifications
Germanium ATR Crystal
Features
Specifications
Silicon ATR Crystal
Features
Specifications
Compatible with:
The Smart iTR Accessory is compatible with the Thermo Scientific™ Nicolet™ iS™ 10 FT-IR Spectrometer, the Thermo Scientific™ Nicolet™ iZ™ 10 Auxiliary Module, and the Nicolet 6700 and Nicolet 8700 FT-IR Spectrometers.
Recommended for: