Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Cuvette Rack |
Type | Cuvette Rack |
Unit Size | Each |
Description | 100mm Rectangular Cell Holder for SPECTONIC 200/200E. Holder is mounted in a SPEC 200 sample compartment liner for drop-in installation |
Type | Cell Holder |
For Use With (Equipment) | SPECTRONIC 200/200E Spectrophotometers |
Holds | 100 mm Rectangular Cells |
Shape | Rectangular |
Unit Size | Each |
Description | 100mm Cylindircal Cell Holder for SPECTRONIC 200/200E. Holder is mounted in a SPEC 200 sample compartment liner for drop-in installation |
Type | Cylindrical Cell Holder |
For Use With (Equipment) | SPECTRONIC 200/200E Spectrophotometers |
Holds | 100 mm Cylindrical Cells |
Unit Size | Each |
Description | Replacement SPECTRONIC 200/200E Sample Compartment with standard stage for test tube and 10mm cuvette |
Type | Replacement Sample Compartment |
For Use With (Equipment) | SPECTRONIC 200/200E Spectrophotometers |
Holds | Test tube and 10mm cuvette |
Unit Size | Each |
Description | UV-Vis Spectrum Poster Shows annotated spectrum plus graphics for teaching the principles of light absorption and spectroscopic measurements |
Type | UV-Vis Spectrum Poster |
For Use With (Equipment) | SPECTRONIC 200/200E Spectrophotometers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222-265600 | Each | Cuvette Rack | 57.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-250500 | Each | 100mm Rectangular Cell Holder for SPECTONIC 200/200E. Holder is mounted in a SPEC 200 sample compartment liner for drop-in installation | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-250600 | Each | 100mm Cylindircal Cell Holder for SPECTRONIC 200/200E. Holder is mounted in a SPEC 200 sample compartment liner for drop-in installation | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-250700 | Each | Replacement SPECTRONIC 200/200E Sample Compartment with standard stage for test tube and 10mm cuvette | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
269-268100 | Each | UV-Vis Spectrum Poster Shows annotated spectrum plus graphics for teaching the principles of light absorption and spectroscopic measurements | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Rugged, Practical Design
The Perfect Tool for Routine Spectroscopic Measurements
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20